Zoro Homepage

UPS, 2.2 in H, 4.8 in W

  • Mfr # BC600RNC

  • Zoro # G216556831


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
4
Output Voltage
120 V AC
Input Voltage
120 V AC
Wattage
300 W
Mounting
Desktop/Surface/Wall Mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC600RNC
Zoro #
G216556831
UPC #
037332283504
Country of Origin
Viet Nam

Details

Item
UPS
Number of Outlets
4
Output Voltage
120 V AC
Input Voltage
120 V AC
Wattage
300 W
Mounting
Desktop/Surface/Wall Mountable
Power Rating
600 VA
UPS Type
Standby

Description

UPS, Standby, Single Phase, Standards CAN/CSA-C22.2 No. 107.3 (Canada), ENERGY STAR Qualified, FCC Part 15 Class B (USA), ICES (Canada), RoHS, UL 1778, Includes (4) M4x12 mm Screws, (4) M4x20 mm Screws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.