UPS, 3.15 in H, 11.1 in W
Mfr # BC850R
Zoro # G916556766
product price: $156.99
/ea
Free Shipping & Returns
Key Features
Wattage
450 W
Output Voltage
120 V AC
Mounting
Desktop/Surface/Wall Mountable
Input Voltage
120 V AC
UPS Type
Standby
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC850R
Zoro #
G916556766
UPC #
037332282088
Country of Origin
Viet Nam
Details
Item
UPS
Wattage
450 W
Output Voltage
120 V AC
Mounting
Desktop/Surface/Wall Mountable
Input Voltage
120 V AC
UPS Type
Standby
Backup Time (Half/Full Load)
8 Minute/2.50 Minute
Number of Outlets
5
Power Rating
850 VA
Description
UPS, Standby, Single Phase, Standards CAN/CSA-C22.2 No. 107.3 (Canada), ENERGY STAR Qualified, FCC Part 15 Class B (USA), ICES (Canada), NOM (Mexico), RoHS, UL 1778, Includes (4) M4x12 mm Screws, (4) M4x20 mm Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.