Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS, 3.4 in H, 17.2 in W

  • Mfr # 5PX1000RTNG2

  • Zoro # G016556901


product price: $1,379.99
/ea
Free Shipping & Returns

Key Features

Power Rating
1000VA
UPS Type
Line Interactive
Wattage
1000 W
Input Voltage
120 V AC
Outlet Type
8 x NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PX1000RTNG2
Zoro #
G016556901
UPC #
743172105813
Country of Origin
Philippines

Details

Item
UPS
Mounting
Rack-mountable
Power Rating
1000VA
UPS Type
Line Interactive
Wattage
1000 W
Input Voltage
120 V AC
Outlet Type
8 x NEMA 5-15R
Output Voltage
120V
Number of Outlets
8

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, ENERGY STAR Qualified, IEC/EN 62040, NOM (Mexico), REACH, RoHS, UL Listed, Includes 1000VA 1000W 120V 5PX G2 Line-Interactive UPS with 8 Outlets, NETWORK-M2 Gigabit Network Card, Rack-Mounting Hardware, RS-232 Cable, Tower Support Stands, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.