Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS, 3.4 in H, 17.2 in W

  • Mfr # SMART750RMXL2UN

  • Zoro # G816556484


product price: $1,279.99
/ea
Free Shipping & Returns

Key Features

Wattage
600 W
UPS Type
Line Interactive
Output Voltage
115 V AC
Mounting
Rack/Tower
Outlet Type
NEMA 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART750RMXL2UN
Zoro #
G816556484
UPC #
037332256409
Country of Origin
China

Details

Item
UPS
Wattage
600 W
UPS Type
Line Interactive
Output Voltage
115 V AC
Number of Outlets
6
Mounting
Rack/Tower
Outlet Type
NEMA 5-15R
Power Rating
750VA
Input Voltage
120 V AC

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CAN/CSA-C22.2 No. 107.3 (Canada), CE (Europe), CSA (Canada), FCC Part 15 Class A (USA), ICES (Canada), NOM (Mexico), RoHS, UL 1778, Includes DB9 Cable, Rack-Mounting Hardware, Tower Support Stands with safety instructions, USB Cable, WEBCARDLXE Network Management Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.