Zoro Homepage

UPS, 3.4 in H, 17.3 in W

  • Mfr # 9PX1500RT

  • Zoro # G116556931


product price: $1,829.99
/ea
Free Shipping & Returns

Key Features

Wattage
1350 W
Number of Outlets
8
UPS Type
Online/Double-conversion
Power Rating
1500 VA
Outlet Type
(8) 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX1500RT
Zoro #
G116556931
UPC #
743172081261
Country of Origin
Philippines

Details

Item
UPS
Wattage
1350 W
Number of Outlets
8
UPS Type
Online/Double-conversion
Power Rating
1500 VA
Outlet Type
(8) 5-15R
Mounting
Rack/tower

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards cUL Listed, EN 55022, EN 62040-2, FCC Part 15 Class B (USA), NOM (Mexico), RoHS, VCCI (Japan), Includes Rack-Mounting Hardware, RS-232 Cable, Tower Support Stands, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.