Zoro Homepage

UPS, 3.4 in H, 17.3 in W

  • Mfr # 9PX3000GRT-L

  • Zoro # G016556895


product price: $5,819.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Online Double Conversion
Wattage
2700 W
Mounting
Rack/Tower
Output Voltage
208V
Power Rating
3000VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9PX3000GRT-L
Zoro #
G016556895
UPC #
743172105493
Country of Origin
Philippines

Details

Item
UPS
UPS Type
Online Double Conversion
Wattage
2700 W
Mounting
Rack/Tower
Output Voltage
208V
Power Rating
3000VA
Number of Outlets
10
Input Voltage
230 V AC

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CE (Europe), cTUVus, EN 62040-2, FCC Part 15 Class B (USA), ICC-ES AC156 OSHPD Seismic Certified, NOM (Mexico), RoHS, Includes 3000VA 2700W 208V 9PX Online Double-Conversion UPS with 10 Outlets, 6 ft Detachable C19 to NEMA L6-20P Power Cord, Rack-Mounting Hardware, RS-232 Cable, Tower Support Stands, USB Cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.