UPS, 3.4 in H, 17.3 in W
Mfr # 9PX3000RTN-L
Zoro # G616556899
product price: $5,809.99
/ea
Free Shipping & Returns
Key Features
Wattage
2700 W
Mounting
Rack/Tower
Number of Outlets
7
Output Voltage
120V
UPS Type
Online Double Conversion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9PX3000RTN-L
Zoro #
G616556899
UPC #
786689526184
Country of Origin
Philippines
Details
Item
UPS
Wattage
2700 W
Mounting
Rack/Tower
Number of Outlets
7
Output Voltage
120V
UPS Type
Online Double Conversion
Power Rating
3000VA
Input Voltage
120 V AC
Description
UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, EN 62040-2, FCC Part 15 Class B (USA), ICC-ES AC156 OSHPD Seismic Certified, NOM (Mexico), RoHS, Includes 3000VA 2700W 120V 9PX Online Double-Conversion UPS with 7 Outlets, NETWORK-M3 Gigabit Network Card, Rack-Mounting Hardware, RS-232 Cable, Tower Support Stands, USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.