Zoro Homepage

UPS, 3.4 in H, 17.3 in W

  • Mfr # SU3000RTXLCD2UN

  • Zoro # G616556813


product price: $3,347.99
/ea
Free Shipping & Returns

Key Features

Power Rating
3000 VA
Number of Outlets
4
UPS Type
Double Conversion Online
Output Voltage
127 V AC
Outlet Type
One L5-30R and six 5-20R outlets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU3000RTXLCD2UN
Zoro #
G616556813
UPC #
037332253552
Country of Origin
China

Details

Item
UPS
Power Rating
3000 VA
Number of Outlets
4
UPS Type
Double Conversion Online
Output Voltage
127 V AC
Outlet Type
One L5-30R and six 5-20R outlets
Mounting
Rack-mountable
Backup Time (Half/Full Load)
11.30 Minute/4.10 Minute
Wattage
2700 W
Input Voltage
120 V AC

Description

UPS, Online Double Conversion, Display Type LCD, Single Phase, Standards CAN/CSA-C22.2 No. 107.3 (Canada), CE (Europe), cTUVus, ENERGY STAR Qualified, FCC (USA), NOM (Mexico), REACH, RoHS, UL 1778, Includes DB9 Cable, Rack-Mounting Hardware, Tower Support Stands, USB Cable, WEBCARDLXE Network Management Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.