Zoro Homepage

UPS, 3.4 in H, 17.5 in W

  • Mfr # SMX1500XLRT2UN

  • Zoro # G516556548


product price: $1,683.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Input Voltage
230 V AC
Wattage
1500 W
Power Rating
1500VA
Mounting
Rack/Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX1500XLRT2UN
Zoro #
G516556548
UPC #
037332256423
Country of Origin
China

Details

Item
UPS
UPS Type
Line Interactive
Input Voltage
230 V AC
Wattage
1500 W
Power Rating
1500VA
Mounting
Rack/Tower
Output Voltage
230 V AC
Number of Outlets
8
Backup Time (Half/Full Load)
13.60 Minute/4.90 Minute

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CAN/CSA C22.2, CE (Europe), cTUVus, EN 62040-2, EN 62040-3, ENERGY STAR Qualified, FCC Part 15 Class A (USA), IEC 62040-2, RoHS, UKCA, UL 1778, Includes Advanced User Guide, DB9 Cable, Rack-Mounting Hardware, Tower Support Stands, USB Cable, WEBCARDLXE Network Management Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.