Zoro Homepage

UPS, 3.4 in H, 5.9 in W

  • Mfr # 5P1000RC

  • Zoro # G416556594


product price: $820.99
/ea
Free Shipping & Returns

Key Features

Number of Outlets
10
Mounting
Rack
Power Rating
1000 VA
Wattage
770 W
Outlet Type
(10) 5-15R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5P1000RC
Zoro #
G416556594
UPC #
743172088277
Country of Origin
Philippines

Details

Item
UPS
Number of Outlets
10
Mounting
Rack
Power Rating
1000 VA
Wattage
770 W
Outlet Type
(10) 5-15R
UPS Type
Line-interactive

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, EN 55022, EN 55024, FCC Part 15 Class B (USA), IEC 62040-2, RoHS, UL 1778, UL 497A, UL Listed, Includes 1000VA 770W 120V 5P Line-Interactive UPS with 10 Outlets, Mounting Hardware, RS-232 Cable, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.