Zoro Homepage

UPS, 3.4 in H, 5.9 in W

  • Mfr # SMART1000RMX2UN

  • Zoro # G516556555


product price: $1,414.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
120 V AC
Wattage
1000 W
UPS Type
Line Interactive
Power Rating
1000VA
Outlet Type
UPS/Surge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1000RMX2UN
Zoro #
G516556555
UPC #
037332256447
Country of Origin
China

Details

Item
UPS
Output Voltage
120 V AC
Wattage
1000 W
UPS Type
Line Interactive
Power Rating
1000VA
Mounting
Rack/Tower
Number of Outlets
8
Outlet Type
UPS/Surge
Input Voltage
120 V AC

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CSA (Canada), EN 62040-2, FCC Part 15 Class A (USA), ICES (Canada), IEC 62040-2, NOM (Mexico), RoHS, UL 1778, Includes Advanced User Guide, DB9 Cable, Rack-Mounting Hardware, Tower Support Stands, USB Cable, WEBCARDLXE Network Management Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.