Zoro Homepage

UPS, 3.43 in H, 17.32 in W

  • Mfr # SMART1500RM2UL

  • Zoro # G416556488


product price: $2,018.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Wattage
1440 W
Power Rating
1500VA
Input Voltage
120 V AC
Number of Outlets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1500RM2UL
Zoro #
G416556488
UPC #
037332213587
Country of Origin
China

Details

Item
UPS
UPS Type
Line Interactive
Wattage
1440 W
Power Rating
1500VA
Mounting
Rack
Input Voltage
120 V AC
Number of Outlets
8
Outlet Type
UPS/Surge
Output Voltage
110 V AC

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CSA (Canada), FCC Part 15 Class A (USA), RoHS, UL 1778, Includes DB9 Cable, EPO Cable, Rack-Mounting Hardware, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.