Zoro Homepage

UPS, 3.5 in H, 17.3 in W

  • Mfr # SMX2200XLRT2UN

  • Zoro # G016556628


product price: $2,149.99
/ea
Free Shipping & Returns

Key Features

Wattage
1920 W
Input Voltage
230 V AC
Number of Outlets
8
Output Voltage
240 V AC
Mounting
Rack/Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMX2200XLRT2UN
Zoro #
G016556628
UPC #
037332256430
Country of Origin
China

Details

Item
UPS
Wattage
1920 W
Input Voltage
230 V AC
Number of Outlets
8
Output Voltage
240 V AC
Mounting
Rack/Tower
Power Rating
2200VA
UPS Type
Line Interactive

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CE (Europe), GOST (Russia), RoHS, Includes (3) C13 to C14 AC Power Cords, DB9 Cable, EPO Cable, Rack-Mounting Hardware, USB Cable, WEBCARDLX Network Management Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.