Zoro Homepage
This item is Discontinued.
No Product Image Available

UPS, 4.1 in H, 5.5 in W (Discontinued)

  • Mfr # OMNISMART750MX
  • Zoro # G116556689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMNISMART750MX
Zoro #
G116556689
UPC #
037332258175
Country of Origin
China

Details

Item
UPS
Power Rating
750VA
UPS Type
Line Interactive
Wattage
460 W
Mounting
Tower
Input Voltage
120 V AC
Output Voltage
120 V AC
Number of Outlets
12

Description

UPS, Line Interactive, Single Phase, Standards CSA (Canada), EAC (Belarus, Kazakhstan, Russia), ENERGY STAR Qualified, FCC Part 15 Class A (USA), NOM (Mexico), RETIE (Colombia), RoHS, UL 1778, Includes USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.