Zoro Homepage

UPS, 4.88 in H, 1.57 in W

  • Mfr # DIN24240DC

  • Zoro # G716556836


product price: $330.99
/ea
Free Shipping & Returns

Key Features

Mounting
DIN Rail
Input Voltage
24 V DC
Outlet Type
Hardwired
Wattage
240 W
Output Voltage
24 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIN24240DC
Zoro #
G716556836
UPC #
037332274939
Country of Origin
China

Details

Item
UPS
Mounting
DIN Rail
Input Voltage
24 V DC
Outlet Type
Hardwired
Wattage
240 W
Output Voltage
24 V DC
Power Rating
240VA
UPS Type
Standby

Description

UPS, Standby, Single Phase, Standards CAN/CSA-C22.2 No. 62368-1 (Canada), CE (Europe), CSA (Canada), FCC (USA), FCC Part 15 Class A (USA), ICES (Canada), IEC 62368-1, NOM (Mexico), REACH, RoHS, RoHS3, UKCA, UL 508, UL 62368-1, WEEE, Includes Safety Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.