Zoro Homepage

UPS, 5.22 in H, 7.5 in W

  • Mfr # DIN500AC

  • Zoro # G616556868


product price: $609.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
Hardwired
Output Voltage
115 V AC
Wattage
300 W
Input Voltage
120 V AC
UPS Type
Standby
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIN500AC
Zoro #
G616556868
UPC #
037332274397
Country of Origin
China

Details

Item
UPS
Outlet Type
Hardwired
Output Voltage
115 V AC
Wattage
300 W
Input Voltage
120 V AC
UPS Type
Standby
Power Rating
500 VA
Mounting
DIN Rail
Backup Time (Half/Full Load)
14.50 Minute/4 Minute

Description

UPS, Standby, Single Phase, Standards CAN/CSA-C22.2 No. 107.3 (Canada), CSA (Canada), FCC Part 15 Class B (USA), ICES (Canada), NOM (Mexico), RoHS, UL 1778, UL 508, Includes Safety Card, USB Communication Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.