UPS, 7.5 in H, 5.5 in W
Mfr # OMNIVS1000LCD
Zoro # G816556712
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Output Voltage
120 V AC
Number of Outlets
8
Power Rating
1000VA
Input Voltage
120 V AC
UPS Type
Line Interactive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OMNIVS1000LCD
Zoro #
G816556712
UPC #
037332214065
Country of Origin
Viet Nam
Details
Item
UPS
Output Voltage
120 V AC
Number of Outlets
8
Power Rating
1000VA
Input Voltage
120 V AC
UPS Type
Line Interactive
Mounting
Tower
Wattage
560 W
Description
UPS, Line Interactive, Display Type LCD, Single Phase, Standards CSA (Canada), FCC Part 15 Class A (USA), RETIE (Colombia), RoHS, UL 1778, Includes USB Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.