Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS, 7.8 in H, 17.35 in W

  • Mfr # SMART1000LCDTNC

  • Zoro # G216556589


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
5-15R
UPS Type
Line Interactive
Medical Grade
No
Wattage
600 W
Input Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1000LCDTNC
Zoro #
G216556589
UPC #
037332281333
Country of Origin
Viet Nam

Details

Item
UPS
Outlet Type
5-15R
UPS Type
Line Interactive
Medical Grade
No
Wattage
600 W
Input Voltage
120 V AC
Output Voltage
120 V AC
Number of Outlets
10
Mounting
Tower
Power Rating
1000 VA

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CSA (Canada), ENERGY STAR Qualified, FCC Part 15 Class A (USA), ICES (Canada), NOM (Mexico), RoHS, UL 1778

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.