Zoro Homepage

UPS, 7.8 in H, 4.1 in W

  • Mfr # SMART1500LCDTXC

  • Zoro # G416556563


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Power Rating
1440VA
Input Voltage
120 V AC
Wattage
1000 W
UPS Type
Line Interactive
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART1500LCDTXC
Zoro #
G416556563
UPC #
037332281340
Country of Origin
Viet Nam

Details

Item
UPS
Power Rating
1440VA
Mounting
Tower
Input Voltage
120 V AC
Wattage
1000 W
Number of Outlets
10
UPS Type
Line Interactive
Output Voltage
120 V AC

Description

UPS, Line Interactive, Display Type LCD, Single Phase, Standards CSA (Canada), ENERGY STAR Qualified, FCC Part 15 Class B (USA), ICES (Canada), NOM (Mexico), RETIE (Colombia), RoHS, UL 1778

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.