Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS, 9.9 in H, 6.3 in W

  • Mfr # 9SX1000G

  • Zoro # G916556902


product price: $1,189.99
/ea
Free Shipping & Returns

Key Features

Medical Grade
Medical Grade Approved
Outlet Type
(6) C13
Number of Outlets
6
Mounting
Tower
Input Voltage
208V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9SX1000G
Zoro #
G916556902
UPC #
743172091284
Country of Origin
Philippines

Details

Item
UPS
Medical Grade
Medical Grade Approved
Outlet Type
(6) C13
Number of Outlets
6
Mounting
Tower
Input Voltage
208V
Power Rating
1000 VA
UPS Type
Online/Double-conversion
Wattage
900 W

Description

UPS, Online Double Conversion, Medical Grade Medical Grade Approved, Display Type LCD, Single Phase, Standards CE (Europe), cUL Listed, FCC (USA), ICC-ES AC156 OSHPD Seismic Certified, REACH, RoHS, UL Listed, Includes (2) 6 ft C13 to C14 Adapters, RS-232 Cable, USB Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.