Zoro Homepage

UPS Accessory, Hardwire PDU Module

  • Mfr # SUPDMB568HW

  • Zoro # G5175585


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Height
6"
Depth
6.8"
Input Voltage
120 V AC
Output Voltage
240 V AC, 208 V AC, 120 V AC
Width
17.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SUPDMB568HW
Zoro #
G5175585
UPC #
037332144072
Country of Origin
China

Dimensions

Height
6"
Depth
6.8"
Width
17.5"
Unit Dimensions (hwd / in.)
6.000 x 17.500 x 6.750

Details

Item
PDU Module
Input Voltage
120 V AC
Output Voltage
240 V AC, 208 V AC, 120 V AC
Certifications
Tested to UL1778 (USA), CSA (Canada)
Frequency Compatibility
50 / 60 Hz
Material of Construction
Steel
Input Connection Type
Split-phase hardwire (4-wire)
Voltage Compatibility (VAC)
100-140
Output Receptacles
Hardwire
Nominal Input Voltage(s) Supported
100V AC; 110V AC; 115V AC; 120V AC; 127V AC; 140V AC
Output nominal voltage
120/208, 120/240
Product Type
PDU
Package Contents
SUPDMB568HW PDU, Mounting Hardware, Owner's Manual
Plug/Connector Type
Hardwired
Compatibility
Tripp Lite UPS: SU5000RT4U, SU6000RT4U, SU8000RT4U
Receptacle Type
Hardwired
Product Name
SUPDMB568HW PDU
Package Includes
SUPDMB568HW hardwire PDU;Mounting Hardware;Owner's Manual
Product Certifications
CSA (Canada); UL 1778
Product Compliance
CE (Europe); FCC (USA)
Accessory Type
PDU Module

Description

UPS Accessory,Hardwire PDU Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.