Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS Battery, 12V DC, 7 Ah

  • Mfr # RBC2A

  • Zoro # G5177475


product price: $54.59
/ea

Key Features

For Use With
APC models BK200, BK250B, BK280B, BP280, BP280PNP, BP280C, BP280S, BK300, BK350, BK400, BK400B, BP420, BP420C, BP420PNP, BP420S, BK500M, PCPER, PCPRO, SUVS420, SU420NET, BP350UC, BP500CLR, BP500UC
Voltage - Batteries
12V DC
Capacity - Batteries
7 Ah
Output Voltage
12 V DC
Depth
5.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RBC2A
Zoro #
G5177475
UPC #
037332118394
Country of Origin
Viet Nam

Dimensions

Depth
5.9"
Width
2.5"
Height
3.7"
Unit Dimensions (hwd / in.)
1.900 x 4.000 x 5.500

Details

Item
UPS Battery
For Use With
APC models BK200, BK250B, BK280B, BP280, BP280PNP, BP280C, BP280S, BK300, BK350, BK400, BK400B, BP420, BP420C, BP420PNP, BP420S, BK500M, PCPER, PCPRO, SUVS420, SU420NET, BP350UC, BP500CLR, BP500UC
Voltage - Batteries
12V DC
Capacity - Batteries
7 Ah
Output Voltage
12 V DC
Operating Elevation (ft.)
0 - 10,000
Storage Elevation (ft.)
0 - 50,000
Operating Elevation (m)
0-3000 m
Relative Humidity
0 - 95% non-condensing
Maximum Battery Recharge Time
4 Hour
Maximum Operating Temperature
104°F (40°C)
Form Factor
Internal
Compatibility
Compatible with many brands and models, including APC models: BK200, BK250B, BK280B, BP280, BP280PNP, BP280C, BP280S, BK300, BK400, BK400B, BP420, BP420C, BP420PNP, BP420S, BK500M, PCPER, PCPRO, SUVS420, SU420NET, BP350UC, BP500CLR, BP500UC
Product Name
Replacement Battery Cartridge
Battery Characteristics
Maintenance-free
Battery Chemistry
Lead Acid
Package Contents
Replacement Battery Cartridge, UPS battery replacement cartridge, Instruction manual with installation, recycling and warranty information
Maximum Battery Life
5 Year
Product Type
Battery Unit
Minimum Battery Life
3 Year
Typical Battery Lifespan
3 - 5 years, depending on host UPS operating conditions
Package Includes
UPS battery replacement cartridge;Instruction manual with installation, recycling and warranty information
Included Battery Set
Contains (1) 12V 7AH sealed lead acid batteries

Description

UPS Replacement Battery,5.5 lbs,APC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.