Zoro Homepage
This item is Discontinued.
Tripp Lite UPS Battery Pack, 24V, 2U, Rack Mount BP24V36-2US

UPS Battery Pack, 24V, 2U, Rack Mount (Discontinued)

  • Mfr # BP24V36-2US
  • Zoro # G5187519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP24V36-2US
Zoro #
G5187519
UPC #
037332178084
Country of Origin
China

Dimensions

Width
17.3"
Height
3.4"
Depth
13.8"
Minimum Required Rack Depth (inches)
16.82
Rack Height
2U
Unit Dimensions (hwd / in.)
3.410 x 17.300 x 13.820

Description

UPS Battery Pack,24V,2U,Rack Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.