Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS, Corded Backplate Outlet, SU6000RT3U

  • Mfr # SUPDM12

  • Zoro # G5175600


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Height
2.5 in
Depth
11 in
Width
5 in
Product Type
Power Backplate
Current Rating
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SUPDM12
Zoro #
G5175600
UPC #
037332120861
Country of Origin
China

Dimensions

Height
2.5 in
Depth
11 in
Width
5 in
UPS Input Cord Length (ft.)
10
Unit Dimensions (hwd / in.)
2.500 x 5.000 x 11.000

Details

Item
UPS Backplate Outlet
Product Type
Power Backplate
Current Rating
30 A
Voltage Rating
220 V AC
Product Name
SUPDM12 Power Backplate
Compatibility
Tripp Lite UPS: SU6000RT3U, SU6000RT3UXR
Receptacles Detail
1 x NEMA L6-30R, 10 x NEMA 5-15/20R, 2 x NEMA L6-20R
Product Material
Steel
Output Receptacles
(10) 5-15/20R; (2) L6-20R; (1) L6-30R
Output Nominal Voltage
Simultaneous 208 and 120V output
Input Connection Type
NEMA L6-30P input plug
Recommended Electrical Service
30A 208V
Material of Construction
Steel
Nominal Input Voltage(s) Supported
208V AC
Overload Protection
120V outlets are protected by 2 separate 20A branch rated circuit breakers
Accessory Type
Backplate Outlet Kit
Voltage Compatibility (VAC)
208

Description

UPS,Corded Backplate Outlet,SU6000RT3U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.