Zoro Homepage
This item is Discontinued.
Tripp Lite UPS Battery, Tripp Lite Model Numbers: SM2200RMXL2UTAA, SM3000RMXL2UTAA, 48V DC, 18 Ah BP48V242UTAA

UPS Battery, Tripp Lite Model Numbers: SM2200RMXL2UTAA, SM3000RMXL2UTAA, 48V DC, 18 Ah (Discontinued)

  • Mfr # BP48V242UTAA
  • Zoro # G7029915
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BP48V242UTAA
Zoro #
G7029915
UPC #
037332152848
Country of Origin
Taiwan, Province of China

Dimensions

Width
17.50"
Width - Batteries
17 1/2 in
Height - Batteries
3 1/2 in
Depth
13.50"
Depth - Batteries
13 1/2 in
Height
3.50"

Details

Item
UPS Battery
For Use With
Tripp Lite Model Numbers: SM2200RMXL2UTAA, SM3000RMXL2UTAA
Voltage - Batteries
48V DC
Capacity - Batteries
18 Ah
Battery Connection
Attached Cable
Item - UPS Battery
Extension UPS Battery
Battery Connection - UPS Batteries
Attached Cable
Includes
Attached cable with blue 175 amp DC connector
Compatibility
Tripp Lite UPS: SM2200RMXL2UTAA, SM3000RMXL2UTAA, SMX2200RTL2UTAA, SMX2200RT2UTAA, SMX3000RT2UTAA
Output Voltage
48 V DC
TAA Compliant
Yes
Minimum Battery Life
4 Year
Maximum Battery Life
6 Year
Product Type
Battery Unit
Product Name
BP48V242UTAA UPS External Battery Pack TAA Compliant
Form Factor
External
Package Contents
BP48V242UTAA UPS External Battery Pack, Mounting Hardware, Warranty Information, Instruction Manual

Description

Extension UPS Battery, For Use With Tripp Lite Model Numbers: SM2200RMXL2UTAA, SM3000RMXL2UTAA, Voltage - Batteries 48V DC, Capacity - Batteries 18 Ah, Battery Connection Attached Cable, Height - Batteries 3 1/2 in, Depth - Batteries 13 1/2 in, Width - Batteries 17 1/2 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.