Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS SMART UPS 3000VA 120V 2URM TAA

  • Mfr # SMART3000RXLTAA

  • Zoro # G214878577


product price: $2,317.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack/Tower
Backup Time (Half/Full Load)
9 Minute/3 Minute
Wattage
3000 W
Power Rating
3000VA
Output Voltage
120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMART3000RXLTAA
Zoro #
G214878577
UPC #
786689816070
Country of Origin
Taiwan, Province of China

Details

Mounting
Rack/Tower
Backup Time (Half/Full Load)
9 Minute/3 Minute
Wattage
3000 W
Power Rating
3000VA
Output Voltage
120 V AC
Number of Outlets
6
UPS Type
Line-interactive UPS
Input Voltage
120 V AC
Outlet Type
One L5-30R and six 5-20R outlets

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.