UPS Type
Line Interactive
Backup Time (Half/Full Load)
24 min/8 min
Transfer Time
2-4 milliseconds
Battery Type
Valve Regulated Lead Acid (VRLA)
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Overvoltage Correction
Input voltages between 128 and 143V are reduced by 9%
AC Mode Efficiency Rating (100% Load)
0.91
Output Receptacles
(6) 5-15R
UPS AC Suppression Joule Rating
510
Undervoltage Correction
Input voltages between 96 and 107V are boosted by 10%
Relative Humidity
0 to 95%, non-condensing
Output Isolation Transformer
Professional grade load isolation transformer
UPS AC Suppression Response Time
Instantaneous
Severe Undervoltage Correction
Input voltages between 85 and 95V are boosted by 20%
Battery Recharge Rate (Included Batteries)
Less than 4.5 hours from 10% to 90%
Primary Form Factor
Tower
Insertion Loss
65 db N-G from 10Khz to 100Khz, 45 to 60 db L-G from 10Khz to 100Khz, 18 to 54 db L-N from 50Khz to 500 Khz
Battery Access
Battery access door
UPS Input Connection Type
5-15P
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation
Nominal Input Voltage(s) Supported
120V AC
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Individually Controllable Load Banks
No
Half Load Runtime (min.)
24 min. (350w)
Output Voltage Regulation (Line Mode)
-18%, +8%
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Surge Voltage Attenuation
N-G 2000:1, L-G 240:1, L-N 100:1
Output Volt Amp Capacity (VA)
1000
Battery Replacement Description
Hot-swappable, user replaceable batteries
Surge Voltage Withstand Capability
ANSI/IEEE C62.41 Categories A & B 6KV/200/500 amp 100Khz Ringwave and category B BiWave
Communications Cable
USB cable included
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI)
Rated input current (Maximum Load)
7.6A
Output AC Waveform (AC Mode)
Sine wave
Communications Interface
USB
Low Voltage Transfer to Battery Power (Setpoint)
81
Output AC Waveform (Battery Mode)
PWM sine wave
Hot-Swap PDU options
PDUB15 (2U / 8 5-15R outlets)
PowerAlert Software
For local monitoring via the UPS™s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert
Recommended Electrical Service
15A 120V
Internal UPS Replacement Battery Cartridge
RBC53
Output Voltage Regulation (Battery Mode)
+/- 5%
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 85 to 143
High Voltage Transfer to Battery Power (Setpoint)
143
Installation Form Factors Supported with Optional Accessories
Wallmount (UPSWM - tower mounting kit)
Full Load Runtime (min.)
8 min. (700w)
EMI / RFI AC Noise Suppression
Yes
Frequency Compatibility
60 Hz
Nominal Voltage Details
115v nominal output in battery mode
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
Installation Form Factors Supported with Included Accessories
Tower
Output Watt Capacity (Watts)
700
Output kVA Capacity (kVA)
1
Nominal Output Voltage(s) Supported
110V; 115V; 120V
LED Indicators
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
Audible Alarm
Audible alarm indicates power-failure and low-battery conditions
DC System Voltage (VDC)
36
High Availability UPS Features
Hot swappable batteries
Typical Battery Recharge Time
4 Hour
Package Contents
OmniSmart OMNI1000ISO 1000VA Tower UPS, OMNI1000ISO UPS System, USB cable, Owner's manual with warranty information
Certifications & Standards
UL1778 (USA), CSA C22.2 No. 107.3 (Canada), Class A (Emissions), NOM (Mexico)
Backup/Run Time (Half Load)
24 Minute
Backup/Run Time (Full Load)
8 Minute
Software Included
PowerAlert Software
Additional Information
Ideal for providing a continuous clean grounding reference, voltage regulation and backup power for sensitive POS, networking and home-theater applications.
Product Name
OmniSmart OMNI1000ISO 1000VA Tower UPS
Load Capacity
1000 VA/700 W
Plug/Connector Type
NEMA 5-15P
Product Type
Line-interactive UPS
Receptacle Detail
6 x NEMA 5-15R
Operating Elevation (ft.)
6561 ft. (2000 m) above sea level
UPS Applications
High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
Runtime Half Load (min.)
24 min. (350W)
Output Capacity Details
5.8A @ 120V. 125% @ 10 minutes 110% +/- 10% @ 5 seconds
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
AC Economy Mode Efficiency Rating (100% Load)
0.91
Product Compliance
FCC Part 15 Class A (USA)
Output Capacity (VA)
1000
Output Capacity (Watts)
700
Package Includes
OMNI1000ISO UPS System;USB cable;Instruction manual
Runtime Full Load (min.)
8 min. (700W)
Frequency Compatibility Details
Output is regulated to +/-0.05Hz when input frequency exceeds +/-5Hz of nominal.