Minimum Required Rack Depth with External Battery Pack (in.)
16.5
UPS Power Module Dimensions (hwd, in.)
3.5 x 17.5 x 13.5
Primary UPS Depth (mm)
343
UPS Input Cord Length (ft.)
10
Minimum Required Rack Depth without External Battery Pack (in.)
16.5
Minimum Required Rack Depth (inches)
17
Details
Item
Smart UPS
UPS Type
Online
Power Rating
1000VA
Mounting
Rack
Wattage
800 W
Input Voltage
100/120/110V AC
Output Voltage
100/120/110V AC
Backup Time (Half/Full Load)
14 min/4.5 min
Number of Outlets
6
Transfer Time
No transfer time (0 ms.) in online, double-conversion mode
NEMA Receptacle Configuration
(6) 5-15R
Hz
50/60 Hz
NEMA Plug Configuration
5-15P
Battery Type
VRLA
Housing Material
Steel
Output Voltage Regulation (Battery Mode)
+/- 2%
Individually Controllable Load Banks
Yes
Severe Undervoltage Correction
2% output voltage regulation during undervoltages to 65 (under 70% load only)
Battery Mode BTU / Hr. (Full Load)
444
Power Factor
0.8
Network Monitoring Port Description
Includes pre-installed WEBCARDLX Network Management Card; DB9 port supports RS232 and contact closure communications; Economy-mode setting option is available using PowerAlert software and DB9 Serial cable connection OR installed Network Management Card
Low Voltage Transfer to Battery Power (Setpoint)
80V (100% load), 65V ( <70% load)
High Voltage Transfer to Battery Power (Setpoint)
150
Battery Access
Front panel battery access door
Overvoltage Correction
2% output voltage regulation during overvoltages to 150
Expandable Runtime
Yes
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch
Input Phase
Single-Phase
AC Economy Mode BTU / Hr. (Full Load)
114
Output Capacity Details
OVERLOAD CAPACITY: Supports inverter operation up to 105% load continuously, 125% load for 3 minutes; 150% load for 30 seconds and >150% load for 0.5 seconds before switching to BYPASS (when bypass input voltage and frequency are WITHIN bypass limits) or SHUTDOWN (when bypass input voltage or frequency are OUTSIDE bypass limits)
Included Mounting Accessory Description
Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
Extended runtime supported via optional external battery packs
Frequency Compatibility Details
Output frequency matches input nominal on startup, defaults to 60 Hz on cold-start
Rated input current (Maximum Load)
8.6A
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Output Voltage Regulation (Line Mode)
+/- 2%
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
EPO Port
RJ11 interface jack with 4-meter cable included. Supports normally open and normally closed EPO systems
Output Volt Amp Capacity (VA)
1000
Nominal Input Voltage(s) Supported
100V AC; 110V AC; 120V AC
Battery Recharge Rate (Included Batteries)
Less than 6 hours from 10% to 80% (typical, full load discharge)
Nominal Output Voltage(s) Supported
100V; 110V; 120V
High Availability UPS Features
Automatic inverter bypass; Hot swappable batteries
LED Indicators
14 LEDs indicate line power, online mode, economy/bypass mode, on-battery, overload, battery low, replace battery and fault status information; 4-LED meter displays load and battery charge levels; LED panel rotates for viewing in rack/tower formats. Network Link/Activity (Green): Flashes for network activity. Network Speed (Yellow): 10 Mbps (Flashing), 100 Mbps (On steady). LX Platform Interface Status: Normal Operation (Solid Green); Software Update (Alternating Green/Orange ~1/sec); Factory Reset (Alternating Green/Orange ~2/sec).
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Battery Replacement Description
Hot-swappable, user replaceable batteries
Input Circuit Breakers
15A
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
Undervoltage Correction
2% output voltage regulation during undervoltages to 80
UPS AC Suppression Joule Rating
510
UPS Dataline Suppression
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
Cooling Method
Fan
Output Watt Capacity (Watts)
800
Switches
2 switches control off/on power status and alarm-cancel/self-test operation. LX Platform Interface: Recessed reset switch for interface reboot and factory reset
Output AC Waveform (Battery Mode)
Pure Sine wave
UPS AC Suppression Response Time
Instantaneous
Recommended Electrical Service
15A 120V
SNMP Compatibility
SNMP V1, V2c, V3
Communications Interface
Contact closure; DB9 Serial; EPO (emergency power off); Micro-USB; Pre-installed network card; RJ45 Network; Slot for SNMP/Web interface; USB (HID enabled); USB-A; USB-B
Load Management Receptacles
Two switchable single-outlet 5-15R load banks
Output Voltage Regulation (Economy Line Mode)
+/- 10%
AC Mode Efficiency Rating (100% Load)
0.87
AC Mode BTU / Hr. (Full Load)
408
AC Economy Mode Efficiency Rating (100% Load)
0.96
Internal UPS Replacement Battery Cartridge
RBC92-2U
Relative Humidity
0 to 95%, non-condensing
DC System Voltage (VDC)
24
Output kVA Capacity (kVA)
1
PowerAlert Software
For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Primary Form Factor
Rackmount
Half Load Runtime (min.)
14 min. (400w)
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Meets FCC Part 15 Category B (EMI)
Package Contents
SmartOnline SU1000RTXL2UN 1kVA Tower/Rack Mountable, PowerAlert Software and Cabling, Mounting Hardware for 4-post Rack Enclosures, Instruction Manual
Load Capacity
1000 VA/800 W
Form Factor
Rack/Tower
Product Certifications
CSA (Canada); UL 1778
Online Mode Heat Dissipation (BTU/Hr) @ Full Load
408
Network Management Cards
WEBCARDLXE
Product Compliance
FCC Part 15 Class B (USA)
Output Capacity (VA)
1000
Output Capacity (Watts)
800
Package Includes
SU1000RTXL2Ua with pre-installed WEBCARDLX interface;USB, DB9 and EPO cabling;Mounting hardware for 4 post rack enclosures;Instruction manual