Tripp Lite

Smart UPS, Out: 110/120/127V AC , In:110V AC


product price: $915.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UPS Type Online
  • Input Voltage 110V AC
  • Output Voltage 110/120/127V AC
  • Backup Time (Half/Full Load) 12.80 min/3.80 min
  • Transfer Time Zero transfer time (0 ms.) in online, double-conversion and frequency regulation / conversion modes;
See all product information

Product Information

Dimensions

Width 6.8 in
Height 10 in
Depth 13.3 in
UPS Power Module Dimensions (hwd, in.) 10 x 6.8 x 13.2
Primary UPS Depth (mm) 335
Primary UPS Width (mm) 173
UPS Input Cord Length (ft.) 10
Primary UPS Height (mm) 254

Details

Item Smart UPS
UPS Type Online
Input Voltage 110V AC
Output Voltage 110/120/127V AC
Backup Time (Half/Full Load) 12.80 min/3.80 min
Transfer Time Zero transfer time (0 ms.) in online, double-conversion and frequency regulation / conversion modes;
Battery Type Valve Regulated Lead Acid (VRLA)
Operating Elevation (m) Up to 3000m
Battery Recharge Rate (Included Batteries) Less than 3 hours from 10% to 90% (typical, full load discharge)
High Availability UPS Features Automatic inverter bypass; Hot swappable batteries
EMI / RFI AC Noise Suppression Yes
Battery Mode BTU / Hr. (Full Load) 585
Storage Temperature Range +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Individually Controllable Load Banks Yes
AC Economy Mode BTU / Hr. (Full Load) 128
Front Panel LCD Display Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, frequency, operating mode, alarm function and a variety of additional options
Input Phase Single-Phase
PowerAlert Software For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Expandable Runtime Description External battery configurations require the use of Tripp Lite's External Battery Configuration Software, see manual for details
Internal UPS Replacement Battery Cartridge RBC24V-LCD
Expandable Battery Runtime Extended runtime supported via optional external battery packs
Switches 2 switches control off/on power status and alarm-cancel/self-test operation
Recommended Electrical Service 15A 120V
Output Receptacles (6) 5-15R
UPS Dataline Suppression 1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
Power Factor 0.9
UPS Input Connection Type 5-15P
Frequency Compatibility 50 / 60 Hz; Supports 50 to 60 Hz and 60 to 50 Hz conversion
AC Mode Efficiency Rating (100% Load) 0.9
Nominal Input Voltage Description 120V factory default
Output kW Capacity (kW) 0.9
AC Mode BTU / Hr. (Full Load) 341
Alarm Cancel Operation Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
Load Management Receptacles Two switchable single-outlet 5-15R load banks
Battery Replacement Description Hot-swappable, user replaceable batteries
UPS Certifications Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category B (EMI)
Network Management Cards SNMPWEBCARD ; TLNETCARD ; WEBCARDLX ; MODBUSCARD ; RELAYIOCARD
Voltage Regulation Description Online, double-conversion power conditioning
Overvoltage Correction 2% output voltage regulation during overvoltages to 150
AC Economy Mode Efficiency Rating (100% Load) 0.95
Communications Cable USB and DB9 cabling included
Nominal Voltage Details 120V default
Nominal Input Voltage(s) Supported 100V AC; 110V AC; 120V AC; 127V AC
Primary Form Factor Tower
Rated input current (Maximum Load) 10A
Frequency Compatibility Details ON LINE MODE: Output frequency is automatically configured to match nominal input frequency on startup; Output matches input frequency when +/-5Hz of nominal; Output is regulated to +/-0.05Hz when input frequency exceeds +/-5Hz of nominal. UPS switches to battery mode when input frequency is below 40Hz or above 70Hz. FREQUENCY REGULATION / CONVERSION MODE: Output is regulated to +/-0.05Hz of selected output frequency when input is 40 to 70Hz; UPS switches to battery mode when input frequency is below 40Hz or above 70Hz. BATTERY MODE: Output is regulated to +/-0.05Hz of selected nominal.
Output Volt Amp Capacity (VA) 1000
Output Watt Capacity (Watts) 900
Expandable Runtime Yes
Nominal Output Voltage(s) Supported 100V; 110V; 115V; 120V; 127V
UPS Housing Material Steel
UPS AC Suppression Response Time Instantaneous
UPS AC Suppression Joule Rating 570
Output AC Waveform (Battery Mode) Pure Sine wave
WatchDog Compatibility Supports Watchdog application, OS and hard-reboot restart options for remote applications
Output Voltage Regulation (Economy Line Mode) +/- 10%
Relative Humidity 0 to 95%, non-condensing
Operating Temperature Range +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Output Voltage Regulation (Battery Mode) +/- 3%
Audible Alarm Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
Cooling Method Fan
DC System Voltage (VDC) 24
High Voltage Transfer to Battery Power (Setpoint) 150
Network Monitoring Port Description Supports detailed monitoring of UPS and site power conditions; DB9 port supports RS232 and contact closure communications
Undervoltage Correction 2% output voltage regulation during undervoltages to 55V (33% load), 70V (70% load), 100V (100% load)
Battery Access Battery access door
Output kVA Capacity (kVA) 1
Output AC Waveform (AC Mode) Pure Sine wave
Output Voltage Regulation (Line Mode) +/- 2%
Input Circuit Breakers 15A
External Battery Pack Compatibility BP24V15RT2U (limit 1); BP24V28-2U (limit 1); BP24V70-3U (multi-pack compatible)
Output Capacity Details ON LINE MODE: Maximum output capacity rating is reduced to 810W at 100V nominal; FREQUENCY REGULATION / CONVERSION MODE: Maximum output ratings are reduced in frequency regulation / conversion mode (127/120/115/110V 630 watts / 100V 567 watts) OVERLOAD CAPACITY: Supports inverter operation up to 105% load continuously, 125% load for 3 minutes; 150% load for 30 seconds and >150% load for 0.5 seconds before switching to BYPASS (when bypass input voltage and frequency are WITHIN bypass limits) or SHUTDOWN (when bypass input voltage or frequency are OUTSIDE bypass limits)
Crest Factor 0.125694444444444
Low Voltage Transfer to Battery Power (Setpoint) 55V (33% load), 70V (70% load), 100V (100% load)
Cold Start (Startup in Battery Mode During a Power Failure) Cold-start operation supported
Audible Noise < 50 dB at front side 1m
Communications Interface USB (HID enabled); DB9 Serial; Contact closure; EPO (emergency power off); Slot for SNMP/Web interface
USB Yes
Network Management SNMP Manageable
Hot Swappable Yes
Serial Port Yes
Certifications & Standards UL1778, CSA, NOM, FCC Part 15
Bypass Switch Automatic
Software Included PowerAlert Software
Form Factor Tower
Product Name SmartOnline SU1000XLCD 1000VA Tower UPS
Plug/Connector Type NEMA 5-15P
Emergency Power OFF Yes
Receptacle Detail 6 x NEMA 5-15R
Package Contents Smartonline SU1000XLCD 1000VA Tower UPS, Poweralert Software CD, Owner's Manual with Warranty Information, EPO (Emergency Power Off) Cable, USB Cable, DB9 Cable
Product Line SmartOnline
Typical Battery Recharge Time 3 Hour
Load Capacity 1000 VA/900 W
Installation Form Factors Supported with Included Accessories Tower
Online Mode Heat Dissipation (BTU/Hr) @ Full Load 341
Output Capacity (Watts) 900
Product Compliance FCC Part 15 Class B (USA)
Output Capacity (VA) 1000
UPS Applications Mission Critical Applications
Product Certifications CSA (Canada); NOM (Mexico); UL 1778
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load 585
Package Includes SU1000XLCD SmartOnline® Tower UPS System;USB, DB9 and EPO Cables;Owner's Manual

Description

UPS,SmartOnline,1kVA,900W,Dbl Conv,1U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.