Zoro Homepage
This item is Discontinued.
No Product Image Available

Smart UPS, 5000VA, Out: 120/208V AC In: 208V AC (Discontinued)

  • Mfr # SU5000XFMRT2U
  • Zoro # G5175731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU5000XFMRT2U
Zoro #
G5175731
UPC #
37332122087
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.5 in
Depth
20.8 in
Width
20.8 in
UPS Input Cord Length (ft.)
10
Rack Height
2U
Minimum Required Rack Depth (inches)
24
Unit Dimensions (hwd / in.)
3.500 x 17.500 x 20.750

Description

UPS,SmartOnline,5kVA,5kW,Step Down,2U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.