Includes 3U UPS/power module, 3U external battery pack plus SUPDMB710HW PDU with bypass; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with bypass PDU installed
Primary UPS Depth (mm)
656
Unit Dimension Details
Includes 3U UPS/power module, 3U external battery pack plus SUPDMB710HW PDU with bypass; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with bypass PDU installed
Minimum Required Rack Depth (inches)
37.5
Maximum Device Depth (in.)
32.5
Rack Height
6U
Details
Item
UPS,SmartOnline,8kVA,7.,2kW,Dbl Conv,6U
UPS Type
On-Line
Input Voltage
220 V AC
Output Voltage
240 V AC, 220 V AC, 230 V AC
Transfer Time
No transfer time (0 ms.) in online, double-conversion mode
2 sets of adjustable 4 post rack rails included (for separate UPS and battery pack components); 2-9USTAND tower kit included (supports up to 9U in tower format)
Overvoltage Correction
Corrects overvoltages up to 300V
Package Includes
SU8000RT3UPM 3U UPS power module;BP240V10RT3U external battery pack;SUPDMB710HW Detachable PDU with manual bypass switch;Four post compatible rack rail kit (2 sets);Tower stands for upright tower configuration;USB, DB9 and EPO cables
Input Phase
Single-Phase
Backup/Run Time (Half Load)
15 Minute
Expandable Runtime
Yes
UPS Housing Material
Steel
Low Voltage Transfer to Battery Power (Setpoint)
100V
Output kW Capacity (kW)
7.2
AC Mode Efficiency Rating (100% Load)
0.91
Frequency Compatibility
50 / 60 Hz; Supports 50 to 60 Hz and 60 to 50 Hz conversion
8 ms. typical power failure response in optional economy mode
Power Factor
0.9
DC System Voltage (VDC)
240
Output Capacity Details
Supports up to 105% load continuously in double conversion mode, 106 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as load levels are reduced to 95% or less
Product Compliance
CE (Europe); FCC Part 15 Class A (USA)
Network Monitoring Port Description
Additional contact closure support with optional RELAYIOCARD and RELAYIOMINI interface cards. RELAYIOMINI installation requires removal of panel containing USB ports
Communications Cable
USB, DB9 serial and EPO cables included
Economy Mode Operation
Optional economy mode enables high efficiency bypass operation with a maximum output voltage variation of +/-10%. Double conversion mode is automatically restored as mains voltage varies beyond +/-10% with less than 1 millisecond transfer time between modes.
Additional Information
Actively converts raw incoming AC power to DC, then re-converts output back to completely regulated, filtered AC output, Network-grade AC surge and noise suppression
Output Voltage Regulation (Line Mode)
+/- 2%
Battery Mode BTU / Hr. (Full Load)
2432
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
UPS Input Connection Description
Supports North American 208/240V input (L1,L2,G) and International 230/220/240V (L,N,PE) input wiring
Individually Controllable Load Banks
No
Load Capacity
8000 VA/6400 W
Front Panel LCD Display
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats; LCD Display supports ENGLISH, FRENCH, GERMAN, ITALIAN, SPANISH and PORTUGUESE (see manual)
Output Volt Amp Capacity (VA)
8000
Battery Recharge Rate (Included Batteries)
Less than 6 hours from 10% to 90% (typical, full load discharge)
Form Factor
Rack/Tower
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation; 2 additional switches support set and execute scrolling LCD functions; bundled PDU includes bypass switch to enable hot-swap UPS power module replacement
Supports North American 208/240V* output (L1,L2,G) and International 230/220/240V (L,N,PE) hardwire output; *For 120V output with 208/240V (L1,L2,G) input wiring, use optional SU6000XFMR2U transformer
Alarm Cancel Operation
Alarm cancel switch
Nominal Input Voltage(s) Supported
200V AC; 208V AC; 220V AC; 230V AC; 240V AC
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); CE; Meets FCC Part 15 Category A (EMI)
Recommended Electrical Service
50A
Product Certifications
IEC 61000; CSA (Canada); NOM (Mexico); UL 1778
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
2432
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITHD )
Nominal Output Voltage(s) Supported
200V; 208V; 220V; 230V; 240V
Primary Form Factor
Rackmount
High Availability UPS Features
Automatic inverter bypass; Battery Independent Restart; Hot swappable UPS power module; Hot swappable batteries; Manual bypass switch
LED Indicators
6 LEDs indicate line power, online mode, economy/bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Relative Humidity
0 to 95%, non-condensing
Typical Battery Recharge Time
8 Hour
Cooling Method
Fan
Audible Alarm
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
Operating Elevation (ft.)
0-3000m (0 to 10,000 ft.)
UPS AC Suppression Joule Rating
2565
UPS AC Suppression Response Time
Instantaneous
Full Load Runtime (min.)
5.5 min. (7200w)
Runtime Half Load (min.)
13.5 min. (3600W)
Output Capacity (VA)
8000
Audible Noise
60 dBA at front side 1 meter
Battery Replacement Description
Hot-swappable, user replaceable external battery packs
Expandable Battery Runtime
Supports extended runtime with optional external battery packs
Output Watt Capacity (Watts)
7200
Backup/Run Time (Full Load)
6 Minute
Nominal Voltage Details
Voltage selection via front panel LCD interface
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Output Receptacles
Hardwire
Crest Factor
0.125694444444444
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
UPS Input Connection Type
Hardwire
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Online Mode Heat Dissipation (BTU/Hr) @ Full Load
2732
Emergency Power OFF
Yes
Package Contents
SmartOnline SU8000RT3UHW 8000VA Tower/Rack-mountable UPS, 3U power module with detachable hot-swap PDU input/output panel and bypass switch, 3U external battery pack, Two sets of 4 post rackmount rails (one for each of the 3U components), One set of tower stands for upright tower con
Certifications & Standards
UL1778 (USA), CSA (Canada), CE (European Union), NOM (Mexico), Class A (Emissions)
Output AC Waveform (AC Mode)
Pure Sine wave
Software Included
PowerAlert Software
High Voltage Transfer to Battery Power (Setpoint)
300V
Frequency Compatibility Details
Output frequency matches input nominal on startup; Frequency conversion mode enables conversion of 60Hz to 50Hz or 50Hz to 60Hz (no de-rating)
Plug/Connector Type
Hard Wire 3-wire
Runtime Full Load (min.)
5.5 min. (7200W)
Voltage Regulation Description
2% output voltage regulation in standard online, double-conversion mode
Communications Interface
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Hot Swappable
Yes
Output Voltage Regulation (Economy Line Mode)
+/- 10%
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius