Item
|
UPS System
|
UPS Type
|
Line Interactive
|
Power Rating
|
1.44 kVA
|
Mounting
|
Tower
|
Wattage
|
1.2 kW
|
Input Voltage
|
120V AC
|
Output Voltage
|
110/120V AC
|
Backup Time (Half/Full Load)
|
6 min/1.5 min
|
Outlet Type
|
UPS/Surge
|
Number of Outlets
|
8
|
NEMA Receptacle Configuration
|
5-15R
|
Hz
|
50 Hz/60 Hz
|
Input Current
|
12.0 A
|
Special Features
|
Advanced Communications Ports Allow for Automatic Saves and Shutdowns, Automatic Voltage Regulation Corrects Low- and High-Voltage Conditions, Compact Housing Compatible with Easy Desktop Installation, Home Friendly Silent Alarm and LCD Touchscreen, Pure Sine Wave Output
|
Ports
|
RS232, USB (HID Enabled)
|
Display Type
|
LCD
|
Phase
|
1
|
Standards
|
47 CFR FCC Part 15 Subpart B, CAN/CSA-C22.2 NO. 107.3-14, CSA, FCC Part 15 Category A (EMI), FCC Part 68 Approved, ICES-003:2017, NOM, UL1778
|
Automatic Volts Regulation
|
Yes
|
Includes
|
DB9 Cable, USB Cable
|
Battery Type
|
Valve Regulated Lead Acid (VRLA)
|
Transfer Time
|
6 msec
|
Nominal Input Voltage(s) Supported
|
120V AC
|
Individually Controllable Load Banks
|
No
|
Battery Recharge Rate (Included Batteries)
|
8 hours (10% to 90%)
|
UPS Certifications
|
Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
|
Operating Temperature Range
|
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
|
Low Voltage Transfer to Battery Power (Setpoint)
|
89
|
Relative Humidity
|
0 to 90%, non-condensing
|
UPS Input Connection Type
|
5-15P
|
Input Circuit Breakers
|
15A
|
AC Mode Efficiency Rating (100% Load)
|
>95%
|
Rated input current (Maximum Load)
|
12A
|
UPS AC Suppression Response Time
|
Instantaneous
|
WatchDog Compatibility
|
Supports Watchdog application, OS and hard-reboot restart options for remote applications
|
Communications Cable
|
USB and Serial interface cables included
|
Output Volt Amp Capacity (VA)
|
1440
|
Front Panel LCD Display
|
Touchscreen LCD reports input voltage, output voltage, load percentage, battery charge percentage and overload status
|
Nominal Voltage Details
|
120v nominal output in battery mode
|
Battery Replacement Description
|
Replaceable internal batteries (see manual)
|
High Availability UPS Features
|
Battery Independent Restart
|
DC System Voltage (VDC)
|
12
|
Expandable Runtime
|
No
|
Battery Access
|
Battery access door
|
Cold Start (Startup in Battery Mode During a Power Failure)
|
Cold-start operation supported
|
Communications Interface
|
DB9 Serial; USB (HID enabled)
|
High Voltage Transfer to Battery Power (Setpoint)
|
145
|
Installation Form Factors Supported with Included Accessories
|
Tower
|
UPS Certification Details
|
UL1778: 2014 5th EDITION; CAN/CSA-C22.2 NO. 107.3:2014 3rd EDITION; FCC CLASS A; FCC Part 68 Approved (#5WSWP01B005); Industry Canada Approved (#3449A-005, REN0.1B); RETIE (Colombia)
|
Recommended Electrical Service
|
15A 120V
|
EMI / RFI AC Noise Suppression
|
Yes
|
Output kVA Capacity (kVA)
|
1.44
|
UPS Dataline Suppression
|
1 line TEL/DSL or Ethernet
|
Output Voltage Regulation (Line Mode)
|
120V (+6%/-12%)
|
Output kW Capacity (kW)
|
1.2
|
AC Mode BTU / Hr. (Full Load)
|
175
|
Voltage Regulation Description
|
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 89 to 145
|
Power Factor
|
0.83
|
Undervoltage Correction
|
Input voltages between 89 and 108 are boosted by 18%
|
Nominal Output Voltage(s) Supported
|
110V; 115V; 120V
|
Cooling Method
|
Fan
|
Output Watt Capacity (Watts)
|
1200
|
Output AC Waveform (Battery Mode)
|
PWM sine wave
|
Audible Alarm
|
UPS remains silent in battery backup mode; Alarm sounds only to report low-battery, fault, overload and replace-battery conditions
|
Output Voltage Regulation (Battery Mode)
|
120V (±10%)
|
Overvoltage Correction
|
Input voltages between 128 and 149 are reduced by 15%
|
Storage Temperature Range
|
+5 to +113 degrees Fahrenheit / -15 to +45 degrees Celsius
|
Output Receptacles
|
(8) 5-15R
|
Hot-Swap PDU options
|
PDUB15 (2U / 8 5-15R outlets)
|
UPS AC Suppression Joule Rating
|
316
|
Primary Form Factor
|
Desktop
|
Input Phase
|
Single-Phase
|
Frequency Compatibility
|
50 / 60 Hz
|
PowerAlert Software
|
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
|
Audible Noise
|
Less than 50db (front side, 1m)
|
UPS Housing Material
|
ABS
|
UPS Output Receptacles (Surge Suppression Only)
|
6 UPS outlets, 2 surge-only outlets
|
Switches
|
Power off/on switch
|
Output AC Waveform (AC Mode)
|
Pure sine wave
|
Output Capacity (VA)
|
1440
|
UPS Applications
|
Home/Office Desktop; Audio/Video; High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
|
Operating Elevation (ft.)
|
Up to 10,000ft
|
Package Includes
|
SMART1500TSU 1440VA 1200W 120V Line-Interactive UPS with 8 Outlets;USB cable;DB9 cable;Owner's manual
|
Product Certifications
|
RETIE (Colombia); CSA (Canada); NOM (Mexico); UL 1778
|
Product Compliance
|
FCC Part 15 Class A (USA)
|
Output Capacity (Watts)
|
1200
|