Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 1500VA, Line Interactive, Out: 110/115/120V AC In: 120V AC

  • Mfr # OMNI1500LCDT

  • Zoro # G404015218


product price: $400.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Mounting
Tower
Wattage
810 W
Input Voltage
120V AC
Output Voltage
110/115/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMNI1500LCDT
Zoro #
G404015218
UPC #
-
Country of Origin
China

Dimensions

Width
15.6 in
UPS Input Cord Length (ft.)
6
Primary UPS Depth (mm)
396
Primary UPS Height (mm)
203
UPS Power Module Dimensions (hwd, in.)
8 x 5.75 x 15.6
Unit Dimensions (hwd / in.)
8.000 x 5.750 x 15.600

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
1500VA
Mounting
Tower
Wattage
810 W
Input Voltage
120V AC
Output Voltage
110/115/120V AC
Backup Time (Half/Full Load)
7.5 min/1.8 min
Outlet Type
(5) Surge; (5) UPS/Surge
Medical Grade
No
Number of Outlets
10
NEMA Plug Configuration
5-15P
Transfer Time
2 milliseconds (AC to battery mode), 6 milliseconds (battery to AC mode)
Hz
50/60 Hz
NEMA Receptacle Configuration
(10) 5-15R
Battery Type
VRLA
UPS Dataline Suppression
1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet; Coax jacks (1 set)
High Voltage Transfer to Battery Power (Setpoint)
150
Hot-Swap PDU options
PDUB15 (2U / 8 5-15R outlets)
Communications Cable
USB cabling included
Operating Temperature Range
32° to 104°F (0° to 40°C)
Input Circuit Breakers
15A
Switches
Power switch offers whole UPS power control; Scroll/mute button enables LCD selection options and silences audible alarm; Test button initiates self test
Input Phase
Single-Phase
Undervoltage Correction
Input voltages between 92 and 108 are boosted by 18%
Relative Humidity
5 to 95%, non-condensing
DC System Voltage (VDC)
24
Audible Alarm
Audible alarm indicates power-failure and low-battery conditions
Package Includes
1500VA 810W 120V Line-Interactive UPS;USB cable;Owner's manual
High Availability UPS Features
Automatic Voltage Regulation (AVR); Surge/noise protection
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
Low Voltage Transfer to Battery Power (Setpoint)
92
Battery Recharge Rate (Included Batteries)
Less than 8 hours from 10% to 90%
UPS Applications
Home/Office Desktop; Audio/Video; High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
Recommended Electrical Service
15A 120V
Nominal Input Voltage(s) Supported
120V AC
Output Voltage Regulation (Line Mode)
120V (+9% / -12%)
Output Capacity (Watts)
810
Cooling Method
Fan
Overvoltage Correction
Input voltages between 129 and 147 are reduced by 15%
Rated input current (Maximum Load)
12A
UPS AC Suppression Joule Rating
650
Output Voltage Regulation (Economy Line Mode)
120V (±10%)
Communications Interface
USB (HID enabled)
Front Panel LCD Display
LCD screen with scroll buttons indicates Input voltage, Output voltage, Frequency (Hz), AVR boost / cut status, Output load in watts, Output load percentage, Battery voltage and Estimated runtime in minutes
Primary Form Factor
Tower
UPS AC Suppression Response Time
Instantaneous
Output Capacity (VA)
1500
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch
EMI / RFI AC Noise Suppression
Yes
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
826
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Storage Temperature Range
5° to 122°F (-15° to 50°C)
Installation Form Factors Supported with Included Accessories
Tower
AC Mode Efficiency Rating (100% Load)
0.95
Internal UPS Replacement Battery Cartridge
RBC51 (requires 2)
Output Voltage Regulation (Battery Mode)
+/- 5%
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 92 to 150
Frequency Compatibility Details
Automatic frequency selection
Product Compliance
ENERGY STAR Qualified; FCC Part 15 Class B (USA)
Output AC Waveform (Battery Mode)
PWM sine wave
Nominal Output Voltage(s) Supported
110V; 115V; 120V
AC Mode BTU / Hr. (Full Load)
98

Description


1500va ups lcd battery back up tower avr 120v usb coax rj45

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.