UPS Type
Line Interactive
Output Voltage
220V AC; 240V AC
Backup Time (Half/Full Load)
5 min/0.5 min
Includes
(2) C13-to-C14 Power Cables 1.5 m, OMNIVSx1000 1kVA 600W Line-Interactive UPS with 8 Outlets, USB Cable
Special Features
312 Joules Fight Back Against Unexpected Power Surges, Automatic Voltage Regulation Corrects Low- and High-Voltage Conditions, Easy to Read LCD Touchscreen Reports Real-Time UPS and Power Status, Sine Wave Output
Automatic Volts Regulation
Yes
Battery Type
Valve Regulated Lead Acid (VRLA)
Standards
CE, EAC, IEC/EN 62040, Kazakhstan, RoHS, UKCA
Undervoltage Correction
Input voltages between 170 and 207 are boosted by 18%
Frequency Compatibility
50 / 60 Hz
Audible Alarm
Audible alarm indicates low-battery condition during battery mode operation
Nominal Voltage Details
230V nominal output in battery mode
Output Receptacles
(8) C13
Output Watt Capacity (Watts)
600
UPS AC Suppression Joule Rating
312
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with a correction range from 170V to 280V
Communications Cable
USB cabling included
Output kVA Capacity (kVA)
1
Communications Interface
USB (HID enabled)
Battery Recharge Rate (Included Batteries)
Less than 8 hours from 10% to 90%
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Nominal Output Voltage(s) Supported
220V; 230V; 240V
AC Mode BTU / Hr. (Full Load)
62
High Voltage Transfer to Battery Power (Setpoint)
280V
UPS Input Connection Type
C14 inlet
Internal UPS Replacement Battery Cartridge
RBC51
Individually Controllable Load Banks
No
Input Circuit Breakers
7A fuse
EMI / RFI AC Noise Suppression
Yes
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Switches
Power switch offers whole UPS off/on power control
Output AC Waveform (AC Mode)
Sine wave
Rated input current (Maximum Load)
4.3
Half Load Runtime (min.)
5 minutes (300 watts)
High Availability UPS Features
Battery Independent Restart
DC System Voltage (VDC)
12
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Frequency Compatibility Details
Automatic frequency selection
Alarm Cancel Operation
Alarm remains silent in battery power mode until low-battery condition occurs
Output Volt Amp Capacity (VA)
1000
Relative Humidity
Up to 90%, non-condensing
UPS AC Suppression Response Time
Instantaneous
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
AC Mode Efficiency Rating (100% Load)
>95%
Audible Noise
Less than 40dB front side 1m
Hot-Swap PDU options
PDUBHV10 (2U / 8 C13 outlets)
Output AC Waveform (Battery Mode)
PWM sine wave
Output Voltage Regulation (Battery Mode)
±10%
Overvoltage Correction
Input voltages between 247 and 280 are reduced by 15%
UPS Certification Details
IEC 62040-1:2008+A1:2013; EN62040-2:2006, IEC62040-2:2016, Category C2
UPS Certifications
CE; Tested to EAC (Belarus, Kazakhstan, Russia)
Low Voltage Transfer to Battery Power (Setpoint)
170V
Network Monitoring Port Description
Supports detailed monitoring of UPS and site power conditions
Nominal Input Voltage(s) Supported
230V AC
Installation Form Factors Supported with Included Accessories
Tower
Front Panel LCD Display
Touchscreen LCD indicates input voltage, output voltage, output load percentage and battery charge percentage; Supports additional fault reporting (see manual); Touchscreen LCD remains lighted for 20 seconds in line power mode after any user interaction and remains lighted full time in battery mode
Battery Replacement Description
See manual for battery replacement information
Primary Form Factor
Tower
UPS Applications
Home/Office Desktop; Audio/Video; High-End Desktop/Small Network
Output Capacity (Watts)
600
Product Certifications
IEC/EN 62040
Runtime Half Load (min.)
5 min. (300W)
Package Includes
OMNIVSX1000 1kVA 600W Line-Interactive UPS with 8 Outlets;USB cable;(2) C13-to-C14 power cables, 1.5 m;Owner's manual
Product Compliance
CE (Europe); EAC (Belarus, Kazakhstan, Russia); UKCA
Output Capacity (VA)
1000
Runtime Full Load (min.)
0.5 min. (600W)
Replacement Battery Part Number
RBC51
Transfer Time - Maximum
6 msec
Audible Alarm Conditions
Low Battery
Operating Temperature - Maximum
104 Degrees F
Receptacle Configuration
C13
Surge Suppression Rating
312 J
Data Line Protection
Includes Data Line Surge Protection
Output Ports Included
USB
Battery Chemistry
Valve Regulated Lead Acid
Operating Temperature - Minimum
32 Degrees F
Manufacturer Warranty
2 yr
Power Rating - Apparent
1 kVA
Power Rating - Real
600 W
Visible Indicator Light Conditions
Battery Low
Battery Recharge Time
8 hr
Includes Battery
Battery Included
Run Time - Full Load
30 sec
Run Time - Half Load
5 min
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Input Current - Maximum
4.3 A