This item is Discontinued.

Tripp Lite UPS System, 60kVA, Online Double Conversion, Out: 220 V, 230 V, 240 V, 380 V, 400 V, 415 V SU60KX

UPS System, 60kVA, Online Double Conversion, Out: 220 V, 230 V, 240 V, 380 V, 400 V, 415 V (Discontinued)

  • Mfr # SU60KX
  • Zoro # G3464721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SU60KX
Zoro #
G3464721
UPC #
037332141415
Country of Origin
China

Dimensions

Cord Length
No Cord
Height
46 in
Depth
34 in
Width
21 in
Overall Width
20.51 in
Overall Height
45.98 in
UPS Power Module Dimensions (hwd, in.)
46 x 20.5 x 33.7
Primary UPS Height (mm)
1168
Primary UPS Depth (mm)
856
Primary UPS Width (mm)
521
Overall Depth
33.7 in

Details

Item
UPS System
UPS Type
Online Double Conversion
Power Rating
60kVA
Mounting
Tower
Wattage
48 kW
Input Voltage
220 V, 230 V, 240 V, 380 V, 400 V, 415 V
Output Voltage
220 V, 230 V, 240 V, 380 V, 400 V, 415 V
Outlet Type
Hardwired
Medical Grade
Not Medical Grade Approved
Number of Outlets
4
Special Features
Hot-Swappable Batteries
Input Voltage - UPS Systems
220V AC, 230V AC, 240V AC, 380V AC, 400V AC, 415V AC
VA Rating - UPS Systems
60.0 kVA
Outlet Type - UPS Systems
Hardwired
Transfer Time
0 msec
Standards
UL
Watts - UPS Systems
48.0 kW
Automatic Volts Regulation
Yes
NEMA Receptacle Configuration
No Configuration
Output Voltage - UPS Systems
220V AC, 230V AC, 240V AC, 380 V AC, 400V AC, 415V AC
Includes
DB9 Cable
Fax/Modem Line Protection
No
Mounting - UPS Systems
Tower
Display Type
LED
Hz
50/60 Hz
Ports
RS-232
Phase
Three
Input Current
73 A
Watts
48kW
Green Certification or Other Recognition
RoHS
Capacity - Batteries
60 kVA
Input Connection
Hardwired
Housing Material
Steel
Battery Mode BTU / Hr. (Full Load)
10463
UPS Input Connection Type
Hardwire
Relative Humidity
<90%, non-condensing
Input Connection Type
Hardwire
Output Receptacles
Hardwire
Cooling Method
Built-in cooling fans
Output Voltage Regulation
Maintains pure sine wave output at all times, regulated within 1% of nominal output voltage, with less than 3% total harmonic distortion (using IGBT Inverter)
SNMP Compatibility
Built-in accessory slot accommodates internal SNMP card (Model SNMPWEBCARD ) and other network accessories
Individually Controllable Load Banks
No
Output kVA Capacity (kVA)
60
Output AC Waveform (Battery Mode)
Pure Sine wave
Material of Construction
Steel
EPO Port
EPO (emergency power off) interface
Frequency Compatibility
50 / 60 Hz
Network Monitoring Port
Built-in RS-232 communication port
Nominal Input Voltage(s) Supported
220/380V 3-PH Wye; 230/400V 3-PH Wye; 240/415V 3-PH Wye
Voltage Regulation Description
On-line, double-conversion process enables UPS to maintain output voltage within +/-1% of nominal voltage at all times
Maximum Input Amps
79
Input Phase
3-Phase
Primary Form Factor
Tower
Installation Form Factors Supported with Included Accessories
Tower
EMI / RFI AC Noise Suppression
Yes
Battery Pack Accessory (Optional)
External battery modules: Models BP480V26B and BP480V40C
Nominal Output Voltage(s) Supported
220/380V 3-PH Wye; 230/400V 3-PH Wye; 240/415V 3-PH Wye
Operating Temperature
+32 to +104 degrees Fahrenheit, 0 to +40 degrees Celsius
Output nominal voltage
220/380V, 230/400V or 240/415V AC, 3-phase, 4-wire + ground, wye
Front Panel LEDs
Selectable LCD Display: Displays Real-Time Event Log with up to 500 events listed. Also displays a wide range of UPS operational and fault/warning conditions including operational mode, alarm/shutdown conditions, input/output voltage/frequency, battery voltage, load percentage and more. 4-LED Display: Displays normal AC input, on battery power, bypass input and fault conditions
Full Load Runtime (min.)
5.5 minutes (48,000W) with included BP480V26B battery pack
DC System Voltage (VDC)
+/- 240VDC
Output Frequency Regulation
Regulates line frequency at 50 or 60 Hz, +/- .05 Hz
Transfer Time (Line Power to Battery Mode)
Zero transfer time: True on-line UPS continuously converts incoming AC to DC, then back to AC. When line power is interrupted, UPS maintains continuous output from battery reserves with absolutely no disruption in output AC power
Output kW Capacity (kW)
48
High Voltage Transfer to Battery Power
Maintains continuous operation without using battery power during overvoltages to 276-477V AC (3-phase, 4-wire, wye), reducing output within 1% of nominal. Above this point, output is maintained utilizing reserve battery power
Switches
ON button turns UPS inverter on. OFF button turns UPS inverter off. LCD Display Control Buttons browse through and select items displayed on LCD screen. EPO (Emergency Power Off) button turns UPS output off and disables Bypass output
AC Mode BTU / Hr. (Full Load)
10509
UPS AC Suppression Joule Rating
5950
Storage Temperature Range
+5 to +122 degrees Fahrenheit, -15 to +50 degrees Celsius
Audible Alarm
Alarms signal a variety of operational conditions: low battery, overload, shutdown, bypass and more
Output Volt Amp Capacity (VA)
60000
Maximum Input Amps Details
73A/76A/79A
Recommended Electrical Service
3-Phase Wye, 4 wire (L1, L2, L3, N, G)
UPS Certifications
CE
Certifications
CE (EN62040-1-1)
Expandable Runtime
Yes
AC Suppression Response Time
Instantaneous
Output Watt Capacity (Watts)
48000
Communications Interface
DB9 Serial; Slot for SNMP/Web interface
Cold Start
Inverter can be cold-started via the control panel to enable temporary AC output during a power failure
Half Load Runtime (min.)
14 minutes (24,000W) with included BP480V26B battery pack
PowerAlert Software
For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Expandable Battery Runtime
Supports extended runtime with additional stand-alone external battery modules: Models BP480V26B and BP480V40C
Overvoltage Correction
Maintains continuous operation without using battery power during overvoltages to 276-477V AC (3-phase, 4-wire, wye), reducing output within 1% of nominal
Brownout Correction
Maintains continuous operation without using battery power during brownout/undervoltage conditions to 173-300V AC (3-phase, 4-wire, wye)
Low Voltage Transfer to Battery Power
Maintains continuous operation without using battery power during brownout/undervoltage conditions to 173-300V AC (3-phase, 4-wire, wye). Below this point, output is maintained utilizing reserve battery power
Form Factors Supported
Tower
Product Name
SmartOnline SU60KX 60kVA Tower UPS
Output Frequency
60 Hz
Network Management
SNMP Manageable
Package Contents
SmartOnline SU60KX 60kVA Tower UPS, PowerAlert Software CD, Serial Cable, Instruction Manual, Warranty Information
Input Frequency
60 Hz
Receptacle Type
Hardwired
Bypass Switch
Automatic
Serial Port
Yes
Form Factor
Tower
Software Included
PowerAlert Software
Emergency Power OFF
Yes
Plug/Connector Type
Hardwired
Product Type
Double Conversion Online UPS
Product Line
SmartOnline
Load Capacity
60 kVA
UPS Housing Material
Steel
Output Voltage Regulation (Line Mode)
+/-1%
Undervoltage Correction
Maintains continuous operation without using battery power during brownout/undervoltage conditions to 173-300 (3-phase, 4-wire, wye)
Output Capacity (Watts)
48000
AC Suppression Joule Rating
5950
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
10463
Output Capacity (VA)
60000
Crest Factor
0.125694444444444
Nominal Input Voltage Description
3-Phase Wye, 4 wire (L1, L2, L3, N, G)
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Package Includes
SU60KX UPS System;DB9 cable;Instruction manual;Warranty information
Power Factor
0.8
Network Management Cards
SNMPWEBCARD; TLNETCARD ; WEBCARDLX; MODBUSCARD ; RELAYIOCARD
External Battery Pack Compatibility
BP480V200; BP480V26B; BP480V300; BP480V400; BP480V40C ; BP480V500
Output AC Waveform (AC Mode)
Sine wave
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch
Communications Cable
DB9 cabling included
High Availability UPS Features
Automatic inverter bypass; Hot swappable batteries
High Voltage Transfer to Battery Power (Setpoint)
Maintains continuous operation without using battery power during overvoltages to 276-477V AC (3-phase, 4-wire, wye), reducing output within 1% of nominal. Above this point, output is maintained utilizing reserve battery power
Output Voltage Regulation (Battery Mode)
+/-1%
Battery Replacement Description
Hot-swappable, replaceable batteries
LED Indicators
4-LED Display: Displays normal AC input, on battery power, bypass input and fault conditions
Rated input current (Maximum Load)
73A/76A/79A
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Low Voltage Transfer to Battery Power (Setpoint)
Maintains continuous operation without using battery power during brownout/undervoltage conditions to 173-300V AC (3-phase, 4-wire, wye). Below this point, output is maintained utilizing reserve battery power
Plug Configuration
Hardwired
Number of Outlets - Surge Only
4
Frequency
50/60 Hz
Surge Suppression Rating
5,950 J
Output Ports Included
DB9 Serial, SNMP
Manufacturer Warranty
2 yr
Power Rating - Apparent
60 kVA
Input Current - Minimum
73 A
Receptacle Configuration
Hardwired
Transfer Time - Maximum
0 msec
Audible Alarm Conditions
Bypass, Low Battery, Overload, Shutdown
Input Current - Maximum
79 A
Power Rating - Real
48 kW
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Operating Temperature - Minimum
32 Degrees F
External Battery Pack Part Number
BP480V200, BP480V26B, BP480V300, BP480V400, BP480V40C, BP480V500
External Battery Compatible
External Battery Pack Compatible
Number of Outlets - UPS
4
Operating Temperature - Maximum
104 Degrees F
Visible Indicator Light Conditions
Bypass Mode, Battery Low, Overload

Description

UPS System, Online Double Conversion, Power Rating 60 kVA, Wattage 48 kW, Input Voltage 220V AC, 230V AC, 240V AC, 380V AC, 400V AC, 415V AC, Output Voltage 220V AC, 230V AC, 240V AC, 380 V AC, 400V AC, 415V AC, Mounting Tower, Outlet Type Hardwired, Number of Outlets 4, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 21 in, Depth 34 in, Height 46 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.