Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 900VA, Line Interactive, Out: 110/115/120V In: 120V AC

  • Mfr # TRPAVR900U

  • Zoro # G501863903


product price: $159.49
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
900VA
Mounting
Desktop/Tower/ Wall
Wattage
0.48 kW
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRPAVR900U
Zoro #
G501863903
UPC #
37332139948
Country of Origin
China

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
900VA
Mounting
Desktop/Tower/ Wall
Wattage
0.48 kW
Input Voltage
120V AC
Output Voltage
110/115/120V
Backup Time (Half/Full Load)
10 min/2.7 min
Number of Outlets
12
NEMA Receptacle Configuration
(12) 5-15R

Description

AVR Series Line-Interactive UPS System offers ultra-compact, line-interactive protection for PCs and workstations. System maintains 120 volt nominal output over an input range of 83 to 147 volts. Workstation-optimized features include USB port (HID-PDC compliant), single-line telephone/DSL surge suppression, space saving right-angle input plug, six battery/surge-protected outlets and six additional surge-only outlets (12 total). USB port (included cable) works with free unattended shutdown software. Housing is mountable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.