+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
AC Mode BTU / Hr. (Full Load)
356
Severe Undervoltage Correction
Input voltages between 75 and 92 are boosted by 30%
High Voltage Transfer to Battery Power (Setpoint)
147
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Half Load Runtime (min.)
11.4 min. (470w)
Battery Replacement Description
Hot-swappable, user replaceable batteries
Output Capacity Details
940W watts maximum when used with internal batteries or 1 BP24V15RT2U battery pack; Output is reduced to 600W maximum in all other external battery pack configurations
AC Mode Efficiency Rating (100% Load)
0.9
EMI / RFI AC Noise Suppression
Yes
Hot Swappable
Yes
Alarm
On Battery
Dataline Protection
RJ-45
Surge Energy Rating
480 J
Maximum Operating Temperature
122°F (50°C)
Typical Battery Recharge Time
4 Hour
Load Capacity
1500 VA/940 W
USB
Yes
Battery Life
6 Year
Assembly Required
No
Product Series
VS
Additional Information
OMNIVS1500XL Uninterruptible Power Supply offers voltage regulation, surge suppression and long lasting battery support, Supports entry level PCs up to 75 minutes during blackouts to enable shutdown without data loss, Regulates brownouts as low as 75 and overvoltages to 147V back to usable 120V nominal levels without using battery power, 6 UPS battery supported outlets, plus 2 additional surge suppression-only outlets, USB port and cable enables UPS monitoring and unattended shutdown in the case of extended power failure, PowerAlert software available via free download from www.tripplite.com, Dataline surge suppression protects standard dialup/DSL or ethernet line connection, Audible alarm and 4 front panel LEDs offer complete UPS and line power status information, 1500VA power handling ability supports a variety of sensitive electronic equipment, 5 minutes full load runtime (1500VA), 14 minutes half load runtime (750VA), Runtime is further expandable with the addition of BP24V14 external battery pack, Supports hot swappable battery replacement via built-in access panel, $200,000 connected equipment insurance (USA & Canada Only), 2 year warranty
Package Contents
OMNIVS1500XL Line Interactive UPS, USB and telephone cable, User manual with warranty information
Form Factor
Tower
Status Indicators
4 front panel LEDs indicate line power status, battery power status, battery low/replace status and voltage regulation operation
Product Compliance
FCC Part 15 Class B (USA)
UPS Applications
Home/Office Desktop; High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
Output Capacity (Watts)
940
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
Output Capacity (VA)
1500
Package Includes
OMNIVS1500XL Line Interactive UPS;USB and telephone cable;Owner's manual with warranty information
Battery Chemistry
Valve Regulated Lead Acid
Output Ports Included
USB
Battery Recharge Time
4.5 hr
Power Rating - Apparent
1.5 kVA
Plug Configuration
5-15P
Transfer Time - Maximum
4 msec
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Audible Alarm Conditions
Low Battery
Manufacturer Warranty
3 yr Limited
Operating Temperature - Minimum
32 Degrees F
External Battery Compatible
External Battery Pack Compatible
Power Rating - Real
940 W
Frequency
60 Hz
Includes Battery
Battery Included
Number of Outlets - UPS
6
Transfer Time - Minimum
2 msec
Run Time - Full Load
4 min
Receptacle Configuration
5-15R
Operating Temperature - Maximum
104 Degrees F
Replacement Battery Part Number
RBC24-SLT
Input Current - Maximum
12 A
Visible Indicator Light Conditions
Battery Low, Overload, Power Status, Replace Battery, Voltage Regulation
Number of Outlets - Surge Only
2
Data Line Protection
Includes Data Line Surge Protection
Description
UPS System, Line Interactive, Power Rating 1.5 kVA, Wattage 940 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 13 min/4.5 min, Mounting Tower/Wall, Outlet Type (2) Surge, (6) UPS, Number of Outlets 8, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 7 in, Depth 8 in, Height 12 in, Cord Length 6 ft