Zoro Homepage
This item is Discontinued.
Tripp Lite UPS System, 1.5kVA, Line Interactive, Out: 115/120VAC In: 120VAC OMNIVS1500XLTAA

UPS System, 1.5kVA, Line Interactive, Out: 115/120VAC In: 120VAC (Discontinued)

  • Mfr # OMNIVS1500XLTAA
  • Zoro # G3361355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMNIVS1500XLTAA
Zoro #
G3361355
UPC #
037332152725
Country of Origin
Taiwan, Province of China

Dimensions

Width
7 in
Cord Length
6 ft
Depth
8 in
Height
14 in

Description

UPS System, Line Interactive, Power Rating 1.5 kVA, Wattage 940 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 13 min/4.5 min, Mounting Desktop, Outlet Type (2) Surge, (6) UPS/Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 7 in, Depth 8 in, Height 14 in, Cord Length 6 ft, Display Type LED

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.