1 line TEL/DSL (1 in / 1 out); 10/100Base T Ethernet
Expandable Battery Runtime
Extended runtime supported via optional external battery packs
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Output Volt Amp Capacity (VA)
1500
Full Load Runtime (min.)
4.5 min. (940w)
Individually Controllable Load Banks
No
Relative Humidity
0 to 95%, non-condensing
LED Indicators
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
Input Phase
Single-Phase
Severe Undervoltage Correction
Input voltages between 151 and 176 are boosted by 30%
High Voltage Transfer to Battery Power (Setpoint)
282
Nominal Output Voltage(s) Supported
220V; 230V; 240V
UPS AC Suppression Response Time
Instantaneous
Communications Interface
USB
High Availability UPS Features
Hot swappable batteries
EMI / RFI AC Noise Suppression
Yes
Communications Cable
USB interface cable included
Output Voltage Regulation (Battery Mode)
+/- 5%
Expandable Runtime
Yes
Primary Form Factor
Tower
Included Output Power Cables
Includes 2 C13 to C14 output power cables
Installation Form Factors Supported with Optional Accessories
Wallmount (UPSWM - tower mounting kit)
Battery Access
Battery access door
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Internal UPS Replacement Battery Cartridge
RBC51 (quantity 2)
UPS AC Suppression Joule Rating
340
Low Voltage Transfer to Battery Power (Setpoint)
151
Rated input current (Maximum Load)
5A
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in USB port, download PowerAlert Local software at http://www.tripplite.com/poweralert
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
UPS Certifications
Tested to UL1778 (USA); CE; Tested to GOST (Russia); Tested to SASO (Saudi Arabia); Tested to IRAM (Argentina)
Output Voltage Regulation (Line Mode)
-18%, +8%
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation
UPS Input Connection Description
Attached 15cm line cord with C14 inlet. The C14 inlet accepts user-supplied AC power cord with country-specific plug.
DC System Voltage (VDC)
24
Output AC Waveform (Battery Mode)
PWM sine wave
Installation Form Factors Supported with Included Accessories
Tower
Hot-Swap PDU options
PDUBHV10 (2U / 8 C13 outlets)
USB
Yes
Status Indicators
4 Front Panel LEDs: Line power, Battery power, Low battery, Replace battery, Voltage regulation operation
Surge Energy Rating
1920 J
Typical Battery Recharge Time
4 Hour
Load Capacity
1500 VA/940 W
Maximum Operating Temperature
122°F (50°C)
Form Factor
Tower
Alarm
Power Failure
Hot Swappable
Yes
Additional Information
Offers voltage regulation, surge suppression and long lasting battery support, Regulates brownouts as low as 151 and overvoltages to 282V back to usable 230V nominal levels without using battery power, 1500VA power handling ability supports a variety of sensitive electronic equipment, Runtime is further expandable with the addition of BP24V14 external battery pack, Cold Start: UPS can be "cold started" to enable temporary AC output during a power failure
Battery Life
6 Year
Dataline Protection
RJ-11, RJ-45
Waveform Type
Pulse-width Modulated Sine Wave
Product Series
VS
Package Contents
Omni VS 1500VA Tower UPS, OMNIVSINT1500XL line interactive UPS, 2 C13 to C14 interconnection cables, USB and phone line cables, Owner's manual with warranty information
Package Includes
OMNIVSINT1500XL line interactive UPS;2 C13 to C14 interconnection cables;USB and phone line cables;Owner's manual with warranty information
Product Compliance
SASO (Saudi Arabia); CE (Europe)
Product Certifications
GOST (Russia); IEC/EN 62040; IRAM (Argentina); UL 1778
UPS Applications
Home/Office Desktop; Audio/Video; High-End Desktop/Small Network; Retail/Point of Sale; Hospitality
Output Capacity (VA)
1500
Output Capacity (Watts)
940
Number of Outlets - UPS
8
Input Current - Maximum
5 A
Receptacle Configuration
C13
Frequency
50/60 Hz
Transfer Time - Maximum
4 msec
Audible Alarm Conditions
Low Battery
Battery Chemistry
Valve Regulated Lead Acid
Output Ports Included
USB
Manufacturer Warranty
2 yr Limited
External Battery Compatible
External Battery Pack Compatible
Includes Battery
Battery Included
Plug Configuration
C14
Transfer Time - Minimum
2 msec
Number of Outlets - Surge Only
8
Data Line Protection
Includes Data Line Surge Protection
Visible Indicator Light Conditions
Battery Low, Overload, Power Status, Replace Battery, Voltage Regulation
Power Rating - Apparent
1.5 kVA
Power Rating - Real
940 W
Operating Temperature - Maximum
104 Degrees F
Battery Recharge Time
4.5 hr
Replacement Battery Part Number
RBC51
Operating Temperature - Minimum
32 Degrees F
Run Time - Full Load
4.5 min
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Description
UPS System, Line Interactive, Power Rating 1.5 kVA, Wattage 940 W, Input Voltage 230V AC, Output Voltage 220V AC, 230V AC, 240V AC, Backup Time (Half/Full Load) 13 min/4.5 min, Mounting Tower/Wall, Outlet Type UPS/Surge, Number of Outlets 8, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration C13, NEMA Plug Configuration C14, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 7 in, Depth 8 in, Height 12 in, Cord Length 6 ft