UPS Type
Line Interactive
Backup Time (Half/Full Load)
28 min/11 min
Medical Grade
Not Medical Grade Approved
Outlet Type - UPS Systems
UPS/Surge
Output Voltage - UPS Systems
120V AC
Input Voltage - UPS Systems
120V AC
Footnotes
Slot for SNMPWEBCARD
Special Features
Cold Start Operation Supported, Hot Swappable Batteries, Individually Controllable Load Banks
Mounting - UPS Systems
Desktop/Tower
VA Rating - UPS Systems
2.2 kVA
NEMA Receptacle Configuration
5-15R
Fax/Modem Line Protection
No
Ports
EPO, RS232, Slot for SNMPWEBCARD, USB
NEMA Plug Configuration
5-20P
Automatic Volts Regulation
Yes
Includes
(2) Post Rackmount Installation Brackets, USB and Serial Cables
Watts - UPS Systems
1.9 kW
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
CSA (Canada), FCC Part 15 Class a (USA), NOM (Mexico), RoHS, UL1778
Green Certification or Other Recognition
Tested to UL1778 (USA), CSA (Canada), NOM (Mexico), Class A (EMI)
Capacity - Batteries
2200 VA/1900 W
Input Connection
NEMA 5-15P Plug
Battery Type
Valve Regulated Lead Acid (VRLA)
Half Load Runtime (min.)
28 min. (950w)
UPS Housing Material
Steel
AC Mode Efficiency Rating (100% Load)
0.97
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Nominal Voltage Details
120v nominal output in battery mode
UPS Applications
Large Network
Severe Undervoltage Correction
Input voltages between 83 and 95 are boosted by 24%
LED Indicators
5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status
High Voltage Transfer to Battery Power (Setpoint)
145
Overvoltage Correction
Input voltages between 127 and 145 are reduced by 12%
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Load Management Receptacles
Three switchable single-outlet 5-15R load banks
Package Includes
SmartPro Compact 4U Rackmount UPS system;2 post rackmount installation brackets;USB and Serial Cabling;Owner's manual
Backup/Run Time (Full Load)
11 Minute/28 Minute
Battery Replacement Description
Hot-swappable, user replaceable batteries
Software Included
PowerAlert Software
Runtime Full Load (min.)
11 min. (1900W)
Load Capacity
2200 VA/1900 W
Plug/Connector Type
NEMA 5-20P
Output kVA Capacity (kVA)
2.2
Product Name
SmartPro SMART2200CRMXL 2200VA Rack-mountable UPS
Typical Battery Recharge Time
3.60 Hour
Output Receptacles
(4) 5-15R; (4) 5-15/20R
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
Communications Cable
USB and DB9 cabling included
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Installation Form Factors Supported with Included Accessories
2 post 19 inch rackmount
Output Voltage Regulation (Battery Mode)
+/- 5%
Network Monitoring Port Description
Supports detailed monitoring of UPS and site power conditions
Audible Noise
45 dBA maximum, front side 1m
Battery Access
Front panel battery access door
Low Voltage Transfer to Battery Power (Setpoint)
83
High Availability UPS Features
Hot swappable batteries
UPS AC Suppression Response Time
Instantaneous
Output Capacity (Watts)
1900
Frequency Compatibility
60 Hz
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Individually Controllable Load Banks
Yes
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load
885
Output Volt Amp Capacity (VA)
2200
Communications Interface
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Included Mounting Accessory Description
Included 2POSTRMKITWM mounting accessory enables 2-post rackmount installation
Expandable Battery Runtime
Extended runtime supported via optional external battery packs
Relative Humidity
0 to 95%, non-condensing
Product Type
Line-interactive UPS
Audible Alarm
Audible alarm indicates power-failure, overload and low-battery conditions
Product Compliance
FCC Part 15 Class A (USA)
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation; rear panel protected switches support low/high charger settings
Output AC Waveform (AC Mode)
Sine wave
Full Load Runtime (min.)
11 min. (1900w)
Backup/Run Time (Half Load)
28 Minute
Output Capacity (VA)
2200
DC System Voltage (VDC)
48
Primary Form Factor
Rackmount
EMI / RFI AC Noise Suppression
Yes
Input Circuit Breakers
20A
Rated input current (Maximum Load)
16A
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI)
Output Voltage Regulation (Line Mode)
-18%, +8%
Battery Mode BTU / Hr. (Full Load)
885
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 145
Recommended Electrical Service
20A 120V
AC Mode BTU / Hr. (Full Load)
242
Runtime Half Load (min.)
28 min. (950W)
Battery Recharge Rate (Included Batteries)
Less than 3.6 hours from 10% to 90% (typical, full load discharge)
Certifications & Standards
Tested to UL1778 (USA), CSA (Canada), NOM (Mexico), Class A (EMI)
Output kW Capacity (kW)
1.9
Network Management
SNMP Manageable
Undervoltage Correction
Input voltages between 96 and 108 are boosted by 12%
UPS Input Connection Type
5-20P
Package Contents
SmartPro SMART2200CRMXL 2200VA Rack-mountable UPS, SmartPro Compact 4U Rackmount UPS system, 2 post rackmount installation brackets, USB and Serial Cabling, Owner's manual with warranty information
Receptacle Detail
4 x NEMA 5-15/20R, 4 x NEMA 5-15R
Nominal Input Voltage(s) Supported
120V AC
Internal UPS Replacement Battery Cartridge
RBC94-2U (quantity 2)
Output AC Waveform (Battery Mode)
Pure Sine wave
Product Certifications
CSA (Canada); NOM (Mexico); UL 1778
Installation Form Factors Supported with Optional Accessories
4 post rackmount full-depth ( 4POSTRAILKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND )
External Battery Pack Compatibility
BP48V24-2U (limit 1); BP48V48RT4U (multi-pack compatible); BP48V27-2US (multi-pack compatible)
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Output Watt Capacity (Watts)
1900
Network Management Cards
SNMPWEBCARD ; WEBCARDLX ; RELAYIOCARD
UPS AC Suppression Joule Rating
570
Receptacle Configuration
5-15R
Run Time - Full Load
11 min
Input Current - Maximum
16 A
Audible Alarm Conditions
Low Battery, Overload, Power Outage
Includes Battery
Battery Included
Number of Outlets - Surge Only
8
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Output Ports Included
EPO, RS-232, SNMP, USB
External Battery Compatible
External Battery Pack Compatible
Operating Temperature - Minimum
32 Degrees F
Transfer Time - Maximum
5 msec
Manufacturer Warranty
2 yr, 3 yr Registration
Data Line Protection
Includes Data Line Surge Protection
Battery Chemistry
Valve Regulated Lead Acid
Power Rating - Apparent
2.2 kVA
Battery Recharge Time
3.6 hr
Surge Suppression Rating
570 J
Power Rating - Real
1.9 kW
Number of Outlets - UPS
8
Run Time - Half Load
28 min
Operating Temperature - Maximum
104 Degrees F