Tripp Lite

UPS System, 900 VA, 12 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC


product price: $155.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UPS Type Line Interactive
  • Power Rating 900 VA
  • Mounting Desktop/Tower
  • Wattage 480 W
  • Input Voltage 120V AC
See all product information

Product Information

Dimensions

Cord Length 6 ft
Width 12 in
Depth 7 in
Height 4 in
Primary UPS Height (mm) 105
UPS Power Module Dimensions (hwd, in.) 4.14 x 7.48 x 12
UPS Input Cord Length (ft.) 5
Primary UPS Depth (mm) 305
Primary UPS Width (mm) 190

Details

Item UPS System
UPS Type Line Interactive
Power Rating 900 VA
Mounting Desktop/Tower
Wattage 480 W
Input Voltage 120V AC
Output Voltage 115/120V AC
Backup Time (Half/Full Load) 10.5 min/2.9 min
Outlet Type UPS/Surge
Medical Grade No
Number of Outlets 12
Automatic Volts Regulation Yes
Transfer Time 1 msec from Battery to AC, 4 msec from AC to Battery
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Footnotes USB and TEL/DSL
Display Type LED
Phase 1
Hz 60 Hz
Includes USB cable
Fax/Modem Line Protection Yes
Ports TEL/DSL, USB
NEMA Plug Configuration 5-15p
Standards UL 1778
Special Features Hot Swappable Batteries
NEMA Receptacle Configuration 5-15R
Input Current 12 A
Input Connection NEMA 5-15P Plug
Battery Type Valve Regulated Lead Acid (VRLA)
Frequency Compatibility 50 / 60 Hz
Output Voltage Regulation (Battery Mode) 120V (±10%)
UPS AC Suppression Joule Rating 316
Communications Interface USB (HID enabled)
Battery Recharge Rate (Included Batteries) 8 hours (10% to 90%)
PowerAlert Software For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Output AC Waveform (Battery Mode) PWM sine wave
AC Mode BTU / Hr. (Full Load) 41
Internal UPS Replacement Battery Cartridge RBC51
Audible Alarm UPS remains silent in battery backup mode; Alarm sounds only to report low-battery, fault, overload and replace battery conditions
Output AC Waveform (AC Mode) PWM sine wave
Communications Cable USB interface cable included
Output Watt Capacity (Watts) 480
UPS Dataline Suppression 1 line TEL/DSL or Ethernet
Relative Humidity 0 to 90%, non-condensing
Rated input current (Maximum Load) 10A
Nominal Output Voltage(s) Supported 110V; 115V; 120V
Overvoltage Correction Input voltages between 128 and 145 are reduced by 15%
Storage Temperature Range +5 to +113 degrees Fahrenheit / -15 to +45 degrees Celsius
Low Voltage Transfer to Battery Power (Setpoint) 89
UPS Output Receptacles (Surge Suppression Only) 6 UPS outlets, 6 surge-only outlets
High Availability UPS Features Battery Independent Restart
LED Indicators 2 Status LEDs; GREEN indicates power status and operating mode / RED indicates battery-low, overload, replace-battery and fault conditions
Output Voltage Regulation (Line Mode) 120V (+6%/-12%)
Primary Form Factor Desktop
Output Volt Amp Capacity (VA) 900
Input Phase Single-Phase
EMI / RFI AC Noise Suppression Yes
Hot-Swap PDU options PDUB15 (2U / 8 5-15R outlets)
UPS Certification Details UL1778: 2014 5th EDITION; CAN/CSA-C22.2 NO. 107.3:2014 3rd EDITION; FCC CLASS A; FCC Part 68 Approved (#5WSWP01B005); Industry Canada Approved (#3449A-005, REN0.1B); RETIE (Colombia)
Output Receptacles (12) 5-15R
DC System Voltage (VDC) 12
Grounding Lug Includes optional side-panel grounding lug
Nominal Input Voltage(s) Supported 120V AC
Battery Replacement Description Replaceable internal batteries (see manual)
Switches Power off/on switch
UPS AC Suppression Response Time Instantaneous
Installation Form Factors Supported with Included Accessories Tower; Ultra-compact desktop; Wallmount
Cold Start (Startup in Battery Mode During a Power Failure) Cold-start operation supported
Nominal Voltage Details 120v nominal output in battery mode
Individually Controllable Load Banks No
Input Circuit Breakers 10A
Operating Temperature Range +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
UPS Input Connection Type 5-15P
UPS Housing Material ABS
Undervoltage Correction Input voltages between 89 and 108 are boosted by 18%
Operating Elevation (m) Up to 3000m
High Voltage Transfer to Battery Power (Setpoint) 145
Battery Access Battery access door
UPS Certifications Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
WatchDog Compatibility Supports Watchdog application, OS and hard-reboot restart options for remote applications
AC Mode Efficiency Rating (100% Load) >96%
Operating Elevation (ft.) Up to 10,000 ft.
Recommended Electrical Service 15A 120V
Voltage Regulation Description Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 89 to 145
Expandable Runtime No
Maximum Operating Temperature 104°F (40°C)
Number of Battery & Surge Outlets 6
Surge Energy Rating 316 J
Additional Information Appearance: All black ultra-compact housingOutput voltage regulation: Sine wave 120V +14% / -12% (line mode), PWM sine wave 115V +/-5% (battery mode)Output frequency regulation: Line Mode: Passes line frequency of 60Hz +/-10%, Battery Mode: Inverter output regulated to 60Hz +/-0.5Hz
Battery Chemistry Lead Acid
AVR Yes
Input Frequency 60 Hz
Assembly Required No
Receptacle Detail 12 x NEMA 5-15R
Form Factor Ultra-compact Desktop/Tower/Wall Mount
Alarm Overload, Battery Backup, Fault, Replace Battery, Low Battery
Load Capacity 900 VA/480 W
Product Series AVR
USB (HID Compliant) Port Yes
Number of Surge-only Outlets 6
Status Indicators 2 Status LEDs; GREEN indicates power status and operating mode / RED indicates battery-low, overload, replace-battery and fault conditions
EMI/RFI Noise Filter Yes
Product Name AVR 900VA Desktop UPS
USB Yes
AVR Range Boost +18% / Buck -15%
Plug/Connector Type NEMA 5-15P
Package Contents AVR 900VA Desktop UPS, Owner's manual
DC System Voltage 12 V DC
Waveform Type Pulse-width Modulated Sine Wave
Certifications & Standards UL Listed Certification
Storage Temperature 5°F (-15°C) - 113°F (45°C)
Replaceable Battery Yes
Software Included PowerAlert Software
Typical Battery Recharge Time 8 Hour
Output Frequency 60 Hz
Product Compliance FCC Part 15 Class A (USA)
Package Includes AVR900U 900VA 480W 120V Line-Interactive UPS with 12 Outlets;USB cable;Owner's manual
Grounding Details Includes optional side-panel grounding lug
UPS Applications Home/Office Desktop; Audio/Video; Retail/Point of Sale; Hospitality
Output Capacity (Watts) 480
Product Certifications RETIE (Colombia); CSA (Canada); NOM (Mexico); UL 1778
Output Capacity (VA) 900

Description

UPS System, Line Interactive, Power Rating 900 VA, Wattage 480 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 10.5 min/2.9 min, Mounting Desktop/Tower, Outlet Type UPS/Surge, Number of Outlets 12, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 1 msec from Battery to AC, 4 msec from AC to Battery, Width 12 in, Depth 7 in, Height 4 in

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.