- Home
- /
- Electrical Supplies
- /
- Power Quality & Distribution
- /
- Power Systems
- /
- Uninterruptible Power Supplies (UPS)
- /
- UPS System, 1 kVA, 8 Outlets, Rack, Out: 120V AC , In:120V AC
Tripp Lite
UPS System, 1 kVA, 8 Outlets, Rack, Out: 120V AC , In:120V AC
Mfr # SMART1000RMXL2U
Zoro # G9414921
Free Shipping & Returns
$888.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1 kVA
- Mounting Rack
- Wattage 900 W
- Input Voltage 120V AC
Frequently Bought Together
- Brand Tripp Lite
- MFR # SMART1000RMXL2U
- Zoro # G9414921
- UPC # 037332160546
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 18 in |
Height | 4 in |
Cord Length | 10 ft |
Depth | 14 in |
Minimum Required Rack Depth with External Battery Pack (in.) | 19.95 |
Primary UPS Depth (mm) | 342 |
Primary UPS Width (mm) | 439 |
Minimum Required Rack Depth without External Battery Pack (in.) | 16.45 |
UPS Power Module Dimensions (hwd, in.) | 3.45 x 17.3 x 13.45 |
UPS Input Cord Length (ft.) | 10 |
Rack Height | 2U |
Primary UPS Height (mm) | 88 |
Unit Dimensions (hwd / in.) | 3.400 x 17.200 x 17.600 |
Minimum Required Rack Depth (inches) | 21 |
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 1 kVA |
Mounting | Rack |
Wattage | 900 W |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 18 min/6.3 min |
Outlet Type | UPS/Surge |
Medical Grade | No |
Number of Outlets | 8 |
Fax/Modem Line Protection | No |
Standards | UL |
Special Features | Hot Swappable Batteries |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
NEMA Receptacle Configuration | 5-15R |
Input Current | 9.2 A |
NEMA Plug Configuration | 5-15p |
Display Type | LCD |
Automatic Volts Regulation | Yes |
Phase | 1 |
Transfer Time | 3 to 4 msec |
Includes | PowerAlert Software, Serial and EPO Cables and 4-Post Rackmount Installation Kit, USB |
Hz | 60 Hz |
Ports | EPO, RS232, USB |
Green Certification or Other Recognition | UL1778 (USA)FCC Part 15 Category A (EMI), RoHS |
Capacity - Batteries | 1000 VA/900 W |
Input Connection | NEMA 5-15P Plug |
Battery Type | Valve Regulated Lead Acid (VRLA) |
Battery Mode BTU / Hr. (Full Load) | 542 |
Output Receptacles | (8) 5-15R |
Relative Humidity | 0 to 95%, non-condensing |
Input Phase | Single-Phase |
WatchDog Compatibility | Supports Watchdog application, OS and hard-reboot restart options for remote applications |
Internal UPS Replacement Battery Cartridge | RBC93-2U |
Output Voltage Regulation (Battery Mode) | +/-5% |
Undervoltage Correction | Input voltages between 104 and 83 are boosted by 14% |
Output AC Waveform (AC Mode) | Pure Sine wave |
UPS Housing Material | Steel |
Network Monitoring Port Description | Supports detailed monitoring of UPS and site power conditions |
Network Management Cards | SNMPWEBCARD ; TLNETCARD ; WEBCARDLX |
Power Factor | 0.9 |
Installation Form Factors Supported with Included Accessories | 4 post 19 inch rackmount |
EMI / RFI AC Noise Suppression | Yes |
Nominal Input Voltage(s) Supported | 120V AC |
UPS Certifications | Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI) |
Network UPS Tools Compatibility | NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite |
Individually Controllable Load Banks | Yes |
PowerAlert Software | For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert |
DC System Voltage (VDC) | 36 |
Audible Noise | 45 dBA maximum, front side 1m |
Voltage Regulation Description | Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 147 |
Battery Replacement Description | Hot-swappable, replaceable batteries |
Expandable Runtime | Yes |
Expandable Battery Runtime | Extended runtime supported via optional external battery packs |
Communications Cable | USB, DB9 and EPO cabling included |
Overvoltage Correction | Input voltages between 127 and 147 are reduced by 12% |
Alarm Cancel Operation | Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available |
Output kVA Capacity (kVA) | 1 |
Nominal Voltage Details | 120v nominal output in battery mode |
AC Mode Efficiency Rating (100% Load) | 0.97 |
Nominal Output Voltage(s) Supported | 110V; 115V; 120V |
Primary Form Factor | Rackmount |
UPS AC Suppression Joule Rating | 570 |
Communications Interface | USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface |
Output Capacity Details | Output is reduced to 800 watts maximum when used with external battery packs |
Cooling Method | Fan |
Low Voltage Transfer to Battery Power (Setpoint) | 83 |
High Availability UPS Features | Hot swappable batteries |
Battery Recharge Rate (Included Batteries) | Less than 4.5 hours from 10 to 90% (typical, full load discharge) |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius |
Switches | 3 pushbutton switches control OFF / ON power status, MODE selection and MUTE / ENTER control functions |
Output Voltage Regulation (Line Mode) | 120V (+6%, -14%) |
Frequency Compatibility | 60 Hz |
Installation Form Factors Supported with Optional Accessories | 2 post rackmount ( 2POSTRMKITWM ); 2-4 post front rail rackmount ( UPSHDEARKIT ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM ) |
Front Panel LCD Display | Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, frequency, operating mode, alarm function and a variety of additional options (see manual for detailed LCD configuration and monitoring options) |
Recommended Electrical Service | 15A 120V |
Rated input current (Maximum Load) | 9.2A |
Included Mounting Accessory Description | Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm) |
Load Management Receptacles | Two switchable two outlet 5-15R load banks |
UPS Input Connection Type | 5-15P |
Battery Access | Front panel battery access door |
AC Suppression Response Time | Instantaneous |
Output Watt Capacity (Watts) | 900 |
Output Volt Amp Capacity (VA) | 1000 |
External Battery Pack Compatibility | BP36V15-2U (limit 1); BP36V42-3U (multi-pack compatible); BP36V27 -2US (multi-pack compatible) |
AC Mode BTU / Hr. (Full Load) | 179 |
High Voltage Transfer to Battery Power (Setpoint) | 147 |
Audible Alarm | Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions |
Output AC Waveform (Battery Mode) | Pure Sine wave |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
Receptacle Detail | 8 x NEMA 5-15R |
Serial Port | Yes |
Network Management | SNMP Manageable |
Product Series | SmartPro |
Hot Swappable | Yes |
Form Factor | Rack/Tower |
Software Included | PowerAlert Software |
Plug/Connector Type | NEMA 5-15P |
Package Contents | SMART1000RMXL2U UPS System, PowerAlert Software CD, Serial Cable, USB Cable, EPO Cable, 4 x Post Rackmount Installation Kit, Instruction Manual |
Product Name | SMART1000RMXL2U UPS System |
Load Capacity | 1000 VA/900 W |
USB | Yes |
Certifications & Standards | UL1778 (USA), FCC Part 15 Category A (EMI) |
Emergency Power OFF | Yes |
Typical Battery Recharge Time | 4.50 Hour |
Nominal Input Voltage Description | 80V-151V; adjustable to 70-153V |
Storage Elevation (ft.) | 0-32,808 |
Emergency Power Off (EPO)/Remote On-Off (ROO) | Yes |
Voltage Compatibility (VAC) | User-Selectable |
Product Compliance | FCC Part 15 Class B (USA) |
Grounding Details | Rear panel grounding lug |
Operating Elevation (ft.) | 0-10,000 |
Package Includes | 1000VA 1000W 120V Line-Interactive UPS;USB cable;DB9 cable;Rack-mounting hardware;Tower support stands;Safety instructions;Advanced User Guide |
Product Certifications | CSA (Canada); IEC 62040-2; NOM (Mexico); UL 1778 |
Output Capacity (VA) | 1000 |
UPS Applications | Large Network; High-End Desktop/Small Network |
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load | 465 |
Output Capacity (Watts) | 1000 |
Description
UPS System, Line Interactive, Power Rating 1 kVA, Wattage 900 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 18 min/6.3 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 8, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 3 to 4 msec, Width 18 in, Depth 14 in, Height 4 in, Cord Length 10 ft, Display Type LCD, 60 Hz Hz, Input Current 9.2 A
- Hazardous material
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- SCHNEIDER ELECTRIC Narrow Flange Guard, 22mm, Yellow (ZB4BZ2005)
- ABB INSTALLATION PRODUCTS Conduit Body Cover, 1-1/2 in. (570F)
- PACER GROUP Pacer 6/2 AWG Duplex Cable, Red/Black, 50' (W6/2DC-50)
- TRIPP LITE UPS System, 1.5 kVA, 6 Outlets, Rack, Out: 100/110/115/120/127V AC , In:100/115/120/127V AC (SU1500XLCD)
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO350UPS)
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (OMNI1500LCDT)
- TRIPP LITE UPS System, 550 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET550U)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- TRIPP LITE UPS System, 700 VA, 8 Outlets, Floor, Out: 115/120V AC , In:120V AC (AVR700U)
- APC UPS System, 500 VA, 6 Outlets, Floor, Out: 120V AC , In:120V AC (BK500BLK)
- Tripp Lite Uninterruptible Power Supplies (UPS)