Tripp Lite

UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC


product price: $1,750.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • UPS Type Line Interactive
  • Power Rating 3 kVA
  • Mounting Rack
  • Wattage 2.88 kW
  • Input Voltage 120V AC
See all product information

Product Information

Dimensions

Width 18 in
Height 4 in
Cord Length 10 ft
Depth 19 in
Primary UPS Width (mm) 445
UPS Power Module Dimensions (hwd, in.) 3.50 x 17.50 x 19.00
Minimum Required Rack Depth without External Battery Pack (in.) 24.5
UPS Input Cord Length (ft.) 10
Minimum Required Rack Depth with External Battery Pack (in.) 26
Primary UPS Depth (mm) 483
Primary UPS Height (mm) 89
Rack Height 2U
Minimum Required Rack Depth (inches) 27
Unit Dimensions (hwd / in.) 3.400 x 17.200 x 23.700

Details

Item UPS System
UPS Type Line Interactive
Power Rating 3 kVA
Mounting Rack
Wattage 2.88 kW
Input Voltage 120V AC
Output Voltage 120V AC
Backup Time (Half/Full Load) 10 min/3 min
Outlet Type UPS/Surge
Medical Grade No
Number of Outlets 9
Hz 60 Hz
Automatic Volts Regulation Yes
Ports EPO, RS232, Slot for SNMPWEBCARD, USB
Special Features Cold Start Operation Supported, Hot Swappable Batteries, Individually Controllable Load Banks, Schedulable Daily Hours of Economy Mode Operation
Footnotes Slot for SNMPWEBCARD
NEMA Receptacle Configuration 5-15/20R, L5-30R
Standards UL 1778
NEMA Plug Configuration L5-30P
Input Current 24 A
Fax/Modem Line Protection No
Transfer Time 5 msec
Display Type LCD
Includes 4-Post Rack Mount Installation Kit, PowerAlert Software with USB, Serial and EPO Cables
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Phase 1
Green Certification or Other Recognition UL1778 (USA)CSA (Canada)NOM (Mexico)FCC Part 15 Category A (EMI), RoHS
Capacity - Batteries 3000 VA/2880 W
Input Connection NEMA 5-30P Plug
Battery Type Valve Regulated Lead Acid (VRLA)
Output Circuit Breakers Two 20A output breakers protect 4 5-15/20R outlets each
Installation Form Factors Supported with Optional Accessories 2 post rackmount ( 2POSTRMKITWM ); 4 post rackmount short-depth ( 4POSTRAILKITWM ); Tower ( 2-9USTAND ); Wallmount ( 2POSTRMKITWM )
Input Phase Single-Phase
Operating Temperature Range +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Cold Start (Startup in Battery Mode During a Power Failure) Cold-start operation supported
AC Suppression Response Time Instantaneous
Storage Temperature Range +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Output Receptacles (8) 5-15/20R; (1) L5-30R
Communications Interface USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Rated input current (Maximum Load) 24A
Front Panel LCD Display Front panel LCD information and configuration screen offers detailed UPS and site power status and operating data, plus configuration of voltage, operating mode, alarm function and a variety of additional options (see manual for detailed LCD configuration and monitoring options)
Internal UPS Replacement Battery Cartridge RBC58-2U
Expandable Battery Runtime Extended runtime supported via optional external battery packs
Network UPS Tools Compatibility NUT compatible. See the full list of Tripp Lite NUT compatible UPS systems at http://www.networkupstools.org/stable-hcl.html?manufacturer=Tripp Lite
Relative Humidity 0 to 95%, non-condensing
WatchDog Compatibility Supports Watchdog application, OS and hard-reboot restart options for remote applications
Nominal Output Voltage(s) Supported 110V; 115V; 120V
Battery Access Front panel battery access door
Frequency Compatibility 60 Hz
Network Monitoring Port Description Supports detailed monitoring of UPS and site power conditions
Output Voltage Regulation (Line Mode) +6%, -14%
Nominal Input Voltage(s) Supported 120V AC
Alarm Cancel Operation Power-fail alarm can be temporarily silenced using alarm-cancel switch; silent mode alarm configuration option available
Output Voltage Regulation (Battery Mode) +/-5%
AC Mode Efficiency Rating (100% Load) 0.96
UPS AC Suppression Joule Rating 570
Load Management Receptacles Two switchable single outlet 5-15/20R load banks
Audible Alarm Audible alarm indicates UPS startup, power-failure, low-battery, overload, UPS fault and remote shutdown conditions
Battery Replacement Description Hot-swappable, replaceable batteries
Installation Form Factors Supported with Included Accessories 4 post 19 inch rackmount
Battery Recharge Rate (Included Batteries) Less than 5 hours from 10 to 90% (typical, full load discharge)
Network Management Cards SNMPWEBCARD ; TLNETCARD ; WEBCARDLX
Audible Noise 45 dBA maximum, front side 1m
External Battery Pack Compatibility BP48V24-2U (limit 1); BP48V60RT-3U (multi-pack compatible); BP48V27-2US (multi-pack compatible)
Battery Mode BTU / Hr. (Full Load) 1736
Nominal Voltage Details 120v nominal output in battery mode
Recommended Electrical Service 30A 120V
Output kVA Capacity (kVA) 3
UPS Input Connection Type L5-30P
Included Mounting Accessory Description Included 4POSTRAILKIT mounting bracket enables installation in 4 post racks from 20.5 to 36 inches (521 to 914mm)
EMI / RFI AC Noise Suppression Yes
Output AC Waveform (Battery Mode) Pure Sine wave
PowerAlert Software For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Primary Form Factor Rackmount
Overvoltage Correction Input voltages between 127 and 145 are reduced by 12%
Output Volt Amp Capacity (VA) 3000
Output kW Capacity (kW) 2.88
Cooling Method Fan
UPS Certifications Meets FCC Part 15 Category A (EMI); Tested to CSA (Canada); Tested to NOM (Mexico); Tested to UL1778 (USA)
Individually Controllable Load Banks Yes
High Voltage Transfer to Battery Power (Setpoint) 145
Low Voltage Transfer to Battery Power (Setpoint) 83
Output Watt Capacity (Watts) 2880
AC Mode BTU / Hr. (Full Load) 409
Power Factor 0.96
Voltage Regulation Description Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 145
Expandable Runtime Yes
Undervoltage Correction Input voltages between 108 and 96 are boosted by 12%
Severe Undervoltage Correction Input voltages between 83 and 95 are boosted by 24%
Switches 3 pushbutton switches control OFF / ON power status, MODE selection and MUTE / ENTER control functions
DC System Voltage (VDC) 48
High Availability UPS Features Hot swappable batteries
UPS Housing Material Steel
Communications Cable USB, DB9 and EPO cabling included
Output AC Waveform (AC Mode) Pure Sine wave
Network Management SNMP Manageable
Receptacle Detail 8 x NEMA 5-15/20R, 1 x NEMA L5-30R
Certifications & Standards UL1778 (USA), CSA (Canada), NOM (Mexico), FCC Part 15 Category A (EMI)
Software Included PowerAlert Software
USB Yes
Load Capacity 3000 VA/3000 W
Plug/Connector Type NEMA L5-30P
Serial Port Yes
Product Name SmartPro SMART3000RMXL2U 3000VA Rack-mountable UPS
Form Factor Rack-mountable
Typical Battery Recharge Time 5 Hour
Product Line SmartPro
Hot Swappable Yes
Package Contents SmartPro SMART3000RMXL2U 3000VA Rack-mountable UPS, UPS power module with internal batteries, PowerAlert Software CD with USB, DB9 and EPO cabling, 4 x post rackmount installation accessories, Owner's manual with warranty information
Emergency Power OFF Yes
Output Capacity (Watts) 3000
Nominal Input Voltage Description 80V-151V; adjustable to 70-153V
Package Includes 3000VA 3000W 120V Line-Interactive UPS;USB cable;DB9 cable;Rack-mounting hardware;Tower support stands;Safety instructions;Quick Start Guide
Grounding Details Rear panel grounding lug
Product Certifications CSA (Canada); UL 1778
Storage Elevation (ft.) 0-32,808
Battery Mode Heat Dissipation (BTU/Hr) @ Full Load 944
UPS Applications High-End Desktop/Small Network; Large Network
Operating Elevation (ft.) 0-10,000
Output Capacity (VA) 3000
Product Compliance CE (Europe); FCC Part 15 Class B (USA)
Emergency Power Off (EPO)/Remote On-Off (ROO) Yes

Description

UPS System, Line Interactive, Power Rating 3 kVA, Wattage 2.88 kW, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 10 min/3 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 9, Medical Grade No, NEMA Receptacle Configuration 5-15/20R, L5-30R, NEMA Plug Configuration L5-30P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 5 msec, Width 18 in, Depth 19 in, Height 4 in, Cord Length 10 ft, Display Type LCD, 60 Hz Hz

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.