Zoro Homepage
This item is Discontinued.
Tripp Lite UPS System, Line Interactive, Rack, 700VA SMART700SER

UPS System, Line Interactive, Rack, 700VA (Discontinued)

  • Mfr # SMART700SER
  • Zoro # G6091373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMART700SER
Zoro #
G6091373
UPC #
037332118172
Country of Origin
China

Dimensions

Cord Length
7 ft
Width
7 in
Height
12 in
Depth
8 in

Description

UPS System, Line Interactive, Power Rating 700 VA, Wattage 450 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 16.9 min/5.9 min, Mounting Rack, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 7 in, Depth 8 in, Height 12 in, Cord Length 7 ft, Display Type LED, 60 Hz Hz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.