Zoro Homepage
This item is Discontinued.
Tripp Lite UPS System, 1kVA, Line Interactive, Out: 220/230/240VAC In: 230VAC OMNIVSINT1000

UPS System, 1kVA, Line Interactive, Out: 220/230/240VAC In: 230VAC (Discontinued)

  • Mfr # OMNIVSINT1000
  • Zoro # G9414885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMNIVSINT1000
Zoro #
G9414885
UPC #
037332120571
Country of Origin
China

Dimensions

Cord Length
6 ft
Depth
8 in
Height
11 in
Width
5 in

Description

UPS System, Line Interactive, Power Rating 1 kVA, Wattage 500 W, Input Voltage 230V AC, Output Voltage 220V AC, 230V AC, 240V AC, Backup Time (Half/Full Load) 12 min/5 min, Mounting Tower, Outlet Type UPS/Surge, Number of Outlets 6, Medical Grade No, NEMA Receptacle Configuration C13, NEMA Plug Configuration C14, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 4 msec, Width 5 in, Depth 8 in, Height 11 in, Cord Length 6 ft, Display Type LED, 50/60 Hz Hz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.