- Home
- /
- Electrical Supplies
- /
- Power Quality & Distribution
- /
- Power Systems
- /
- Uninterruptible Power Supplies (UPS)
- /
- UPS System, 2.2 kVA, 9 Outlets, Tower, Out: 120V AC , In:120V AC
Tripp Lite
UPS System, 2.2 kVA, 9 Outlets, Tower, Out: 120V AC , In:120V AC
Mfr # SMART2200VS
Zoro # G6125025
Free Shipping & Returns
$1,131.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 2.2 kVA
- Mounting Tower
- Wattage 1.6 kW
- Input Voltage 120V AC
Customers Also Purchased
- Brand Tripp Lite
- MFR # SMART2200VS
- Zoro # G6125025
- UPC # 037332115874
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 9 in |
Cord Length | 8 ft |
Height | 14 in |
Depth | 12 in |
UPS Input Cord Length (ft.) | 8 |
Primary UPS Height (mm) | 361 |
Primary UPS Width (mm) | 234 |
Primary UPS Depth (mm) | 305 |
UPS Power Module Dimensions (hwd, in.) | 14.2 x 9.2 x 12 |
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 2.2 kVA |
Mounting | Tower |
Wattage | 1.6 kW |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 19 min/7 min |
Outlet Type | UPS/Surge |
Medical Grade | No |
Number of Outlets | 9 |
Fax/Modem Line Protection | No |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
Hz | 60 Hz |
Standards | UL 1778 |
Phase | 1 |
Display Type | LED |
Includes | PowerAlert Software and Cables |
Special Features | Cold Start Operation Supported, Hot Swappable Batteries, Individually Controllable Load Banks |
NEMA Plug Configuration | 5-15p |
Input Current | 16 A |
Transfer Time | 2 to 4 msec |
NEMA Receptacle Configuration | 5-15/20R, 5-15R |
Ports | EPO, RS232, Slot for SNMPWEBCARD, USB |
Footnotes | Slot for SNMPWEBCARD |
Automatic Volts Regulation | Yes |
Green Certification or Other Recognition | UL1778 (USA), cUL (Canada), FCC Class A (emissions), NOM (Mexico), Conforms to IEEE 587 / ANSI C62.41 specifications |
Capacity - Batteries | 2200 VA/1600 W |
Operating Temp. Range | 104°F (40°C) |
Battery Type | Sealed Lead Acid (SLA) |
Input Connection | NEMA 5-15P Plug |
LED Indicators | 5 LEDs indicate line power, battery power, overload, voltage regulation and battery low/replace status |
PowerAlert Software | For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert |
EMI / RFI AC Noise Suppression | Yes |
Nominal Voltage Details | 120v nominal output in battery mode |
Output AC Waveform (AC Mode) | Sine wave |
Rated input current (Maximum Load) | 16A |
Audible Alarm | Audible alarm indicates power-failure, overload and low-battery conditions |
Network Monitoring Port Description | Supports detailed monitoring of UPS and site power conditions; 2 USB ports, 1 DB9 serial and 1 DB9 contact closure port (4 total) |
Low Voltage Transfer to Battery Power (Setpoint) | 79 |
AC Mode Efficiency Rating (100% Load) | 0.94 |
Undervoltage Correction | Input voltages between 95 and 104 are boosted by 12% |
Output Volt Amp Capacity (VA) | 2200 |
UPS Certifications | Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI) |
Output kW Capacity (kW) | 1.6 |
Output Voltage Regulation (Line Mode) | -2.25 |
Communications Cable | 2 USB and 2 DB9 cables included |
Communications Interface | Contact closure; DB9 Serial; Slot for SNMP/Web interface; USB |
Expandable Runtime | No |
Severe Undervoltage Correction | Input voltages between 79 and 94 are boosted by 24% |
Audible Noise | Audible Noise < 47dBA At Front Side 1 Meter |
High Voltage Transfer to Battery Power (Setpoint) | 147 |
Nominal Input Voltage(s) Supported | 120V AC |
Switches | 2 Switches control off/on power status and alarm-cancel/self-test operation |
Output Receptacles | (7) 5-15R; (2) 5-15/20R |
Alarm Cancel Operation | Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status |
Cooling Method | Fan |
Input Phase | Single-Phase |
Load Management Receptacles | Three switchable two-outlet 5-15R load banks |
High Availability UPS Features | Hot swappable batteries |
Nominal Output Voltage(s) Supported | 110V; 115V; 120V |
Operating Temperature Range | +32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius |
Individually Controllable Load Banks | Yes |
UPS AC Suppression Response Time | Instantaneous |
Voltage Regulation Description | Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 79V to 147V |
Output Voltage Regulation (Battery Mode) | +/- 5% |
Recommended Electrical Service | 20A 120V |
DC System Voltage (VDC) | 48 |
UPS AC Suppression Joule Rating | 480 |
Output AC Waveform (Battery Mode) | PWM sine wave |
Network Management Cards | SNMPWEBCARD; TLNETCARD; WEBCARDLX |
Overvoltage Correction | Input voltages between 128 and 147 are reduced by 12% |
Frequency Compatibility | 60 Hz |
UPS Housing Material | Polycarbonate |
Internal UPS Replacement Battery Cartridge | RBC54 |
Relative Humidity | 0 to 95%, non-condensing |
Power Factor | 0.73 |
Output Watt Capacity (Watts) | 1600 |
Output kVA Capacity (kVA) | 2.2 |
Input Circuit Breakers | 20A |
Storage Temperature Range | +5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius |
UPS Input Connection Type | 5-20P |
Battery Recharge Rate (Included Batteries) | Less than 4 hours from 10% to 90% (typical, full load discharge) |
Battery Replacement Description | Hot-swappable, user replaceable batteries |
Primary Form Factor | Tower |
Battery Access | Battery access door |
Cold Start (Startup in Battery Mode During a Power Failure) | Cold-start operation supported |
WatchDog Compatibility | Supports Watchdog application, OS and hard-reboot restart options for remote applications |
Maximum Operating Temperature | 104°F (40°C) |
Battery Chemistry | Lead Acid |
Package Contents | SmartPro SMART2200VS UPS, SMART 2200VS UPS System, PowerAlert Software and cabling, Warranty information, Instruction manual |
Status Indicators | Includes 5 front panel LEDs to indicate BATTERY CHARGE LEVEL, AC LINE POWER STATUS, VOLTAGE REGULATION STATUS, UPS LOAD LEVEL and BATTERY LOW / REPLACE information |
Form Factor | Tower |
Emergency Power OFF | Yes |
Battery Life | 6 Year |
Network Management | SNMP Manageable |
Product Line | SmartPro |
Load Capacity | 2200 VA/1600 W |
Receptacle Detail | 2 x NEMA 5-20R, 7 x NEMA 5-15R |
Typical Battery Recharge Time | 4 Hour |
Total Number of Expansion Slots | 1 |
Product Name | SmartPro SMART2200VS UPS |
USB | Yes |
Plug/Connector Type | NEMA 5-20P |
Alarm | Low Battery, Overload, On Battery |
Certifications & Standards | UL1778 (USA), cUL (Canada), FCC Class A (emissions), NOM (Mexico), Conforms to IEEE 587 / ANSI C62.41 specifications |
Hot Swappable | Yes |
Package Includes | SMART 2200VS UPS System,;USB and DB9 Serial cabling;User manual |
Output Capacity (Watts) | 1600 |
Output Capacity (VA) | 2200 |
Product Compliance | FCC Part 15 Class A (USA) |
Product Certifications | CSA (Canada); NOM (Mexico); UL 1778 |
Installation Form Factors Supported with Included Accessories | Tower |
UPS Applications | Large Network |
Description
UPS System, Line Interactive, Power Rating 2.2 kVA, Wattage 1.6 kW, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 19 min/7 min, Mounting Tower, Outlet Type UPS/Surge, Number of Outlets 9, Medical Grade No, NEMA Receptacle Configuration 5-15/20R, 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 9 in, Depth 12 in, Height 14 in, Cord Length 8 ft, Display Type LED, 60 Hz Hz
- Hazardous material
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 250 Kcmil (LCD250-38D-X)
- GOOGLE NEST Camera Weatherproof Cable 5M White (GA02277-US)
- GENERAC Smart Management Module (7000)
- LINEMASTER Hercules Ox-Shield 5K Potentiometer A (500-AHOX-5K)
- TRIPP LITE UPS System, 1.5 kVA, 8 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS1500XL)
- TRIPP LITE UPS System, 750 VA, 6 Outlets, Desktop/Tower, Out: 220/230/240V AC , In:230V AC (AVRX750U)
- TRIPP LITE Smart UPS, 1.5 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Smart1500RM2U)
- TRIPP LITE Smart UPS, 1 kVA, 8 Outlets, Tower, Out: 115/120V AC , In:120V AC (Smart1000LCD)
- TRIPP LITE 1500VA 900W UPS Battery Back U, OMNIVSX1500 (OMNIVSX1500)
- TRIPP LITE ECO UPS, 550VA, 8 Outlets, Backup Time 17Min, Black (TRPECO550UPS)
- CYBERPOWER 650VA EC UPS Standby, EC650LCD (EC650LCD)
- Tripp Lite Uninterruptible Power Supplies (UPS)