Zoro Homepage
This item is Discontinued.
Tripp Lite UPS System, 300VA, Line Interactive, Out: 115/120VAC In: 120VAC OMNISMART300PNP

UPS System, 300VA, Line Interactive, Out: 115/120VAC In: 120VAC (Discontinued)

  • Mfr # OMNISMART300PNP
  • Zoro # G9414851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OMNISMART300PNP
Zoro #
G9414851
UPC #
037332033130
Country of Origin
China

Dimensions

Depth
7 in
Width
5 in
Cord Length
6 ft
Height
9 in

Description

UPS System, Line Interactive, Power Rating 300 VA, Wattage 180 W, Input Voltage 120V AC, Output Voltage 115V AC, 120V AC, Backup Time (Half/Full Load) 29.8 min/10.8 min, Mounting Tower, Outlet Type UPS/Surge, Number of Outlets 3, Medical Grade No, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation No, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 5 in, Depth 7 in, Height 9 in, Cord Length 6 ft, Display Type LED, 60 Hz Hz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.