CSA (Canada), FCC Part 15 Class a (USA), NOM (Mexico), RoHS, UL1778
Watts - UPS Systems
2.25 kW
Green Certification or Other Recognition
Tested to UL1778 (USA), CSA C22.2 No. 107.3 (Canada), RoHS compliant, Class A (Emissions), NOM (Mexico)
Backup/Run Time (Full Load)
3.50 Minute/9 Minute
Capacity - Batteries
3000 VA/2250 W
Input Connection
NEMA L5-30P Plug
Housing Material
Steel
Nominal Voltage Details
120v nominal output in battery mode
Nominal Output Voltage(s) Supported
110V; 115V; 120V
Output Volt Amp Capacity (VA)
3000
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch
Output Voltage Regulation (Line Mode)
-2.25
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation
Nominal Input Voltage(s) Supported
120V AC
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Output AC Waveform (Battery Mode)
Pure Sine wave
Output kW Capacity (kW)
2.25
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Cooling Method
Fan
Battery Mode BTU / Hr. (Full Load)
1251
Audible Noise
Audible Noise < 50 dBA at Front Side 1 Meter
Output Circuit Breakers
20A branch rated (x2) - each breaker protects 3 5-15/20R outlets, L5-30R is unbreakered
Low Voltage Transfer to Battery Power (Setpoint)
83
Relative Humidity
0 to 95%, non-condensing
Severe Undervoltage Correction
Input voltages between 83 and 95V are boosted by 24%
UPS Housing Material
Steel
Output kVA Capacity (kVA)
3
Communications Cable
USB and DB9 cabling included
Frequency Compatibility
60 Hz
Output Watt Capacity (Watts)
2250
Recommended Electrical Service
30A 120V
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); Meets FCC Part 15 Category A (EMI)
Audible Alarm
Audible alarm indicates power failure and overload conditions
DC System Voltage (VDC)
48
High Availability UPS Features
Hot swappable batteries
Full Load Runtime (min.)
3.5 min. (2250w)
Rated input current (Maximum Load)
20A
High Voltage Transfer to Battery Power (Setpoint)
145
Output Receptacles
(6) 5-15/20R; (1) L5-30R
UPS AC Suppression Response Time
Instantaneous
PowerAlert Software
For local monitoring via the UPS™s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Expandable Runtime
No
Communications Interface
USB; DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Internal UPS Replacement Battery Cartridge
RBC54
Output AC Waveform (AC Mode)
Sine wave
AC Mode Efficiency Rating (100% Load)
0.96
Network Management Cards
SNMPWEBCARD ; WEBCARDLX ; RELAYIOCARD
AC Mode BTU / Hr. (Full Load)
320
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with an input voltage range of 83 to 145
Half Load Runtime (min.)
9 min. (1125w)
Overvoltage Correction
Input voltages between 127 and 145 are reduced by 12%
UPS Input Connection Type
L5-30P
Power Factor
0.8
UPS AC Suppression Joule Rating
570
LED Indicators
9 LEDs indicate line power, battery power, AVR, overload and replace battery status - with a 3-LED level meter for load and battery charge level
Individually Controllable Load Banks
No
Battery Recharge Rate (Included Batteries)
Less than 4.5 hours from 10% to 90% (typical, full load discharge)
Network Monitoring Port Description
Supports detailed monitoring of UPS and site power conditions
Undervoltage Correction
Input voltages between 96 and 108V are boosted by 12%
Input Circuit Breakers
30A
Battery Access
Battery access door
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
EMI / RFI AC Noise Suppression
Yes
Input Phase
Single-Phase
Primary Form Factor
Tower
Output Voltage Regulation (Battery Mode)
+/- 5%
Battery Replacement Description
Hot-swappable, user replaceable batteries
USB
Yes
Network Management
SNMP Manageable
Emergency Power OFF
Yes
Product Name
SmartPro SMART3000SLT 3000VA Tower UPS
Product Type
Line-interactive UPS
Additional Information
Ideal for protection of network fileservers, internetworking gear, switches, hubs, POS terminals, VoIP telephony and traditional PBX switching systems, back office computer systems, ATM machines, informational/Internet/commerce kiosks, remote unattended servers, web servers, database servers, security systems, card readers, security cameras and other sensitive electronic devices requiring clean, continuously regulated output power, Switches: 2 front panel-mounted push-button switches for system enable, self-test and alarm cancel functions
Product Line
SmartPro
Form Factor
Tower
Receptacle Detail
6 x NEMA L5-30R, 1 x NEMA 5-15/20R
Hot Swappable
Yes
Certifications & Standards
Tested to UL1778 (USA), CSA C22.2 No. 107.3 (Canada), Class A (Emissions), NOM (Mexico)
Load Capacity
3000 VA/2250 W
Package Contents
SmartPro SMART3000SLT 3000VA Tower UPS, SMART3000SLT UPS System, PowerAlert Software and cabling, Owner's manual with warranty information
Software Included
PowerAlert Software
Backup/Run Time (Half Load)
9 Minute
Modem (RJ-11)
Yes
Plug/Connector Type
NEMA L5-30P
Run Time - Full Load
3.5 min
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Frequency
60 Hz
Battery Chemistry
Valve Regulated Lead Acid
Audible Alarm Conditions
Overload, Power Outage
Operating Temperature - Maximum
104 Degrees F
Manufacturer Warranty
2 yr, 3 yr Registration
Operating Temperature - Minimum
32 Degrees F
Receptacle Configuration
5-20R, L5-30R
Number of Outlets - Surge Only
7
Power Rating - Real
2.25 kW
Input Current - Maximum
20 A
Power Rating - Apparent
3 kVA
Surge Suppression Rating
570 J
Plug Configuration
L5-30P
Data Line Protection
Includes Data Line Surge Protection
Transfer Time - Maximum
4 msec
Output Ports Included
DB9 Serial, EPO, USB
Transfer Time - Minimum
2 msec
Includes Battery
Battery Included
Run Time - Half Load
9 min
Number of Outlets - UPS
7
Battery Recharge Time
4.5 hr
Description
UPS System, Line Interactive, Power Rating 3 kVA, Wattage 2.25 kW, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 9 min/3.5 min, Mounting Tower, Outlet Type UPS/Surge, Number of Outlets 7, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration 5-15/20R, L5-30R, NEMA Plug Configuration L5-30P, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 2 to 4 msec, Width 9 in, Depth 13 in, Height 11 in, Cord Length 10 ft