UPS System, 330VA, Line Interactive, Out: 120V AC In: 120V AC

  • Mfr # OMNISMART350HG

  • Zoro # G3233246


product price:  $628.99
/ea
Free Shipping & Returns

Key Features

VA Rating - UPS Systems
330.0 VA
UPS Type
Line Interactive
Power Rating
330VA
Mounting
Tower/Wall
Wattage
225 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OMNISMART350HG
Zoro #
G3233246
UPC #
037332098542
Country of Origin
China

Dimensions

Width
7 in
Cord Length
6 ft
Height
11 in
Depth
7 in
Overall Width
5.2 in
Overall Height
10.8 in
UPS Power Module Dimensions (hwd, in.)
10.8 x 5.2 x 7.2
Primary UPS Depth (mm)
183
UPS Input Cord Length (ft.)
6
Primary UPS Height (mm)
274
Overall Depth
7.2 in
Power Cord Length
6 ft

Details

VA Rating - UPS Systems
330.0 VA
Item
UPS System
UPS Type
Line Interactive
Power Rating
330VA
Mounting
Tower/Wall
Wattage
225 W
Input Voltage
120V AC
Output Voltage
120V AC
Backup Time (Half/Full Load)
46 min/18 min
Outlet Type
UPS/Surge
Medical Grade
Yes
Number of Outlets
4
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Special Features
Poweralert Software, Voltage Regulation
Automatic Volts Regulation
Yes
Display Type
No Display
NEMA Plug Configuration
5-15P
NEMA Receptacle Configuration
(4) 5-15R
Fax/Modem Line Protection
Yes
Input Current
2.3 A
Phase
Single
Includes
Serial Cable for Remote Monitoring, UPS System
Ports
DB9 Serial
Hz
60 Hz
Transfer Time
2 to 4 msec
Standards
CSA, FCC Part 15 Class B, RoHS, UL 60601-1, UL1778
Footnotes
3,6,14
Voltage
120
Capacity - Batteries
330 VA/225 W
Operating Temp. Range
104°F (40°C)
Battery Type
Sealed Lead Acid (SLA)
Input Connection
6 ft Cord with NEMA 5-15P-HG Plug
Housing Material
PVC
Output Volt Amp Capacity (VA)
330
Output Receptacle Details
Hospital grade output receptacles
AC Mode BTU / Hr. (Full Load)
48.8
Battery Recharge Rate (Included Batteries)
Less than 4.5 hours from 10% to 90%
Battery Mode BTU / Hr. (Full Load)
215.8
Primary Form Factor
Tower
Internal UPS Replacement Battery Cartridge
RBC52 (quantity 2)
Recommended Electrical Service
15A 120V
UPS Dataline Suppression
2 line TEL/DSL
Alarm Cancel Operation
Power-fail alarm can be silenced using alarm-cancel switch; once silenced, alarm will re-sound to indicate low-battery status
Output AC Waveform (Battery Mode)
PWM sine wave
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports , download PowerAlert Local software at http://www.tripplite.com/poweralert
Expandable Runtime
No
Nominal Input Voltage(s) Supported
120V AC
UPS AC Suppression Response Time
Instantaneous
Output Watt Capacity (Watts)
225
Installation Form Factors Supported with Optional Accessories
Wallmount (UPSWM - tower mounting kit)
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Voltage Regulation Description
Automatic voltage regulation (AVR) maintains line power operation with input voltage as low as 89
DC System Voltage (VDC)
12
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
Communications Cable
DB9 serial cable included
High Availability UPS Features
Hot swappable batteries
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
Low Voltage Transfer to Battery Power (Setpoint)
89
Input Phase
Single-Phase
Relative Humidity
0 to 95%, non-condensing
Audible Alarm
Audible alarm indicates power-failure and low-battery conditions
AC Mode Efficiency Rating (100% Load)
0.94
EMI / RFI AC Noise Suppression
Yes
Output Voltage Regulation (Line Mode)
-18%, +8%
High Voltage Transfer to Battery Power (Setpoint)
139
Battery Access
Battery access door
Half Load Runtime (min.)
46 min. (115w)
Battery Replacement Description
Hot-swappable, user replaceable batteries
LED Indicators
4 LEDs indicate line power, battery power, overload and battery low/replace status
Communications Interface
DB9 Serial
Installation Form Factors Supported with Included Accessories
Tower
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation
Full Load Runtime (min.)
18 min. (225w)
Input Circuit Breakers
3.5A
Individually Controllable Load Banks
No
Undervoltage Correction
Input voltages between 89 and 107 are boosted by 14%
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Meets FCC Part 15 Category B (EMI); Tested to UL60601-1 (medical grade)
Rated input current (Maximum Load)
2.3A
Output Isolation Transformer
Hospital grade load isolation transformer
Grounding Lug
Grounding lug
Output Voltage Regulation (Battery Mode)
+/- 5%
Nominal Output Voltage(s) Supported
120V
Package Contents
OmniSmart 350HG UPS, OMNI SMART 350HG Hospital Grade UPS System, Serial cable for remote monitoring, Warranty information, Instruction manual
Typical Battery Recharge Time
4 Hour
Form Factor
Tower
Battery Chemistry
Valve Regulated Lead Acid
Load Capacity
330 VA/225 W
Additional Information
Ideal UPS protection for applications in medical patient-care areas where UL2601-1 listed electrical medical equipment is required, Maintains less than 300 microamps leakage current for UPS and all connected equipment, Line-interactive voltage regulation corrects brownouts as low as 83V without using battery power, Hospital-grade plug and outlets offer added degree of safety and reliability to input/output connections, Full line isolation prevents shock potential and operational problems in sensitive electronic equipment, Resistant to electrostatic discharge, Supports loads up to 330VA / 225 watts, 46 minutes half load runtime (with 165VAload), 18 minutes full load runtime (with 330VA load), 4 protected hospital-grade outlets; 6-ft. cord, 1-DB9 serial port for network interface; SNMP compatible, Complete surge protection, line isolation and EMI/RFI noise filtering, 2 phone line surge suppression for modems, fax machines and other phone accessories, 2 year product warranty, Complete remote monitoring cabling included, PowerAlert UPS managment software available via free download, 4 diagnostic LEDs indicate AC present, on battery, voltage correction & battery low/replace, Battery replacement door, Grounding lug
Network Management
SNMP Manageable
Battery Life
6 Year
Status Indicators
Includes 4 front-panel status indicator LEDs for line power, battery power, voltage regulation and battery low/replace status
Alarm
On Battery
Maximum Operating Temperature
104°F (40°C)
Product Compliance
FCC Part 15 Class B (USA)
Grounding Details
Grounding lug
Package Includes
OMNI SMART 350HG Hospital Grade UPS System;Serial cable for remote monitoring;Warranty information;Instruction manual
Product Certifications
CSA (Canada); UL 1778; UL 60601-1
Output Capacity (VA)
330
UPS Applications
Hospital/Medical
Battery Mode Heat Dissipation (BTU/Hr) @ Half Load
78.3
Output Capacity (Watts)
225
Visible Indicator Light Conditions
Battery Low, Replace Battery
Transfer Time - Maximum
4 msec
Output Ports Included
DB9 Serial
Number of Outlets - UPS
4
Audible Alarm Conditions
Low Battery
Frequency
60 Hz
Run Time - Full Load
18 min
External Battery Compatible
Not External Battery Pack Compatible
Power Rating - Real
225 W
Replacement Battery Part Number
RBC52
Operating Temperature - Minimum
32 Degrees F
Number of Outlets - Surge Only
4
Includes Battery
Battery Included
Data Line Protection
Includes Data Line Surge Protection
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Transfer Time - Minimum
2 msec
Battery Recharge Time
4.5 hr
Manufacturer Warranty
2 yr Limited
Power Rating - Apparent
330 VA
Operating Temperature - Maximum
104 Degrees F
Input Current - Maximum
2.3 A
Automatic Voltage Regulation
Includes Automatic Voltage Regulation

Description

UPS System, Line Interactive, Power Rating 330 VA, Wattage 225 W, Input Voltage 120V AC, Output Voltage 120V AC, Backup Time (Half/Full Load) 46 min/18 min, Mounting Tower/Wall, Outlet Type UPS/Surge, Number of Outlets 4, Medical Grade Medical Grade Approved, NEMA Receptacle Configuration 5-15R, NEMA Plug Configuration 5-15P, Automatic Volts Regulation Yes, Fax/Modem Line Protection Yes, Transfer Time 2 to 4 msec, Width 5 in, Depth 7 in, Height 11 in, Cord Length 6 ft, Display Type No Display

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.