Includes 3U UPS/power module, 3U external battery pack plus SUPDMB710IEC PDU with bypass; MAXIMUM DEVICE DEPTH specification refers to the whole UPS installed depth with bypass PDU installed
Overall Depth
25.83 in
Details
Item
UPS System
VA Rating - UPS Systems
10.0 kVA
Watts - UPS Systems
9.0 kW
UPS Type
On-Line/Double Conversion
Input Voltage - UPS Systems
200V AC, 208V AC, 220V AC, 230V AC, 240V AC
Power Rating
10 kVA
Output Voltage - UPS Systems
200V AC, 208V AC, 220V AC, 230V AC, 240V AC
Mounting
Rack
Wattage
9 kW
Input Voltage
200V AC; 208V AC; 220V AC; 230V AC; 240V AC
Output Voltage
200V AC; 208V AC; 220V AC; 230V AC; 240V AC
Outlet Type - UPS Systems
Hardwired
Backup Time (Half/Full Load)
12.5 min/4.3 min
Outlet Type
Hardwired
Medical Grade
No
Number of Outlets
6
Ports
DB9 Serial, EPO, USB
Display Type
LCD
Automatic Volts Regulation
Yes
Fax/Modem Line Protection
No
Phase
Single
Mounting - UPS Systems
Rack
Transfer Time
0 msec
Watts
9kW
Standards
CE (Europe), CSA (Canada), FCC Part 15 Class a (USA), IEC 61000, NOM (Mexico), RoHS, UL1778
Includes
(4) Post Compatible Rack Rail Kit (2 Sets), BP240V10RT3U External Battery Pack, SUPDMB710IEC Detachable PDU with Manual Bypass Switch, USB, DB9 and EPO Cabling
Special Features
Hot-Swappable Batteries
Input Current
56.1 A
NEMA Receptacle Configuration
No Configuration
Hz
50/60 Hz
Input Connection
Hardwired
Housing Material
Steel
Input Phase
Single-Phase
AC Economy Mode Efficiency Rating (100% Load)
0.96
PowerAlert Software
For local monitoring via the UPSâ„¢s built-in communication ports, download PowerAlert Local software at http://www.tripplite.com/poweralert
Installation Form Factors Supported with Included Accessories
4 post 19 inch rackmount
Alarm Cancel Operation
Alarm cancel switch
Included Mounting Accessory Description
2 sets of adjustable 4 post rack rails included
UPS Housing Material
Steel
Frequency Compatibility Details
Output frequency matches input nominal on startup; Frequency conversion mode enables conversion of 60Hz to 50Hz or 50Hz to 60Hz (No de-rating); Output frequency regulation +/- 0.05Hz (free running)
Supports up to 105% load continuously in double conversion mode, 106 to 125% for 1 minute, 126% to 150% for 30 seconds; Loads over 150% trigger immediate bypass mode operation to support loads directly from mains power; Double conversion mode is automatically restored as load levels are reduced to 95% or less
Voltage Regulation Description
2% output voltage regulation in standard online, double-conversion mode
High Voltage Transfer to Battery Power (Setpoint)
300V
Nominal Voltage Details
Voltage selection via front panel LCD interface
Overvoltage Correction
Corrects overvoltages up to 300V
Frequency Compatibility
50 / 60 Hz; Supports 50 to 60 Hz and 60 to 50 Hz conversion
Battery Replacement Description
Hot-swappable, user replaceable external battery packs
Output Volt Amp Capacity (VA)
10000
Audible Alarm
Unique audible alarms for all major UPS, environmental and power conditions (see manual)
UPS AC Suppression Response Time
Instantaneous
Operating Elevation (m)
0-3000 m
AC Economy Mode BTU / Hr. (Full Load)
1280
Output Circuit Breakers
20A double-pole (x6) protects 1 C19 outlet each
Operating Elevation (ft.)
0-3000m (0 to 10,000 ft.)
Expandable Runtime
Yes
Battery Mode BTU / Hr. (Full Load)
4593
Cold Start (Startup in Battery Mode During a Power Failure)
Cold-start operation supported
DC System Voltage (VDC)
240
AC Mode BTU / Hr. (Full Load)
3415
Network Monitoring Port Description
Additional contact closure support with optional RELAYIOCARD and RELAYIOMINI interface cards. RELAYIOMINI installation requires removal of panel containing USB ports
Undervoltage Correction
Corrects undervoltages as low as 100V
Voltage Compatibility (VAC)
200; 208; 230; 240; 220
UPS Certifications
Tested to UL1778 (USA); Tested to CSA (Canada); Tested to NOM (Mexico); CE; Meets FCC Part 15 Category A (EMI)
UPS Input Connection Type
Hardwire
Output kVA Capacity (kVA)
10
UPS Input Connection Description
Supports North American 208/240V input (L1,L2,G) and International 230/220/240V (L,N,PE) input wiring
Output kW Capacity (kW)
9
Relative Humidity
0 to 95%, non-condensing
Transfer Time (Economy Mode)
8 ms. typical power failure response in optional economy mode
Installation Form Factors Supported with Optional Accessories
2 post rackmount ( 2POSTRMKITHD ); Tower ( 2-9USTAND )
Cooling Method
Fan
Nominal Input Voltage(s) Supported
200V AC; 208V AC; 220V AC; 230V AC; 240V AC
Power Factor
0,9
Communications Cable
USB, DB9 serial and EPO cables included
Nominal Output Voltage(s) Supported
200V; 208V; 220V; 230V; 240V
Storage Temperature Range
+5 to +122 degrees Fahrenheit / -15 to +50 degrees Celsius
Output Receptacles
(6) C19
EMI / RFI AC Noise Suppression
Yes
Output Watt Capacity (Watts)
9000
Switches
2 Switches control off/on power status and alarm-cancel/self-test operation; 2 additional switches support set and execute scrolling LCD functions; bundled PDU includes bypass switch to enable hot-swap UPS power module replacement
Primary Form Factor
Rackmount
UPS AC Suppression Joule Rating
2565
Output Voltage Regulation (Line Mode)
+/- 2%
Expandable Battery Runtime
Supports extended runtime with optional external battery packs
Output Voltage Regulation (Battery Mode)
+/- 2%
Operating Temperature Range
+32 to +104 degrees Fahrenheit / 0 to +40 degrees Celsius
AC Mode Efficiency Rating (100% Load)
0.91
Communications Interface
USB (HID enabled); DB9 Serial; EPO (emergency power off); Slot for SNMP/Web interface
Full Load Runtime (min.)
4.3 min. (9000w)
LED Indicators
6 LEDs indicate line power, online mode, economy/bypass mode, on-battery, charger and AC output status; LCD screen offers additional information and control options
High Availability UPS Features
Automatic inverter bypass; Battery Independent Restart; Hot swappable UPS power module; Hot swappable batteries; Manual bypass switch
UPS Certification Details
IEC 61000-4-5 1995 B Surge Immunity
Economy Mode Operation
Optional economy mode enables high efficiency bypass operation with a maximum output voltage variation of +/-10%. Double conversion mode is automatically restored as mains voltage varies beyond +/-10% with less than 1 millisecond transfer time between modes.
Output Voltage Regulation (Economy Line Mode)
+/- 10%
Output AC Waveform (AC Mode)
Pure Sine wave
Recommended Electrical Service
60A
Audible Noise
60 dBA at front side 1 meter
Output AC Waveform (Battery Mode)
Pure Sine wave
WatchDog Compatibility
Supports Watchdog application, OS and hard-reboot restart options for remote applications
Front Panel LCD Display
Selectable LCD display with scroll and selection buttons enables UPS control and detailed monitoring options; LED/LCD panel rotates for viewing in rack/tower formats; LCD Display supports ENGLISH, FRENCH, GERMAN, ITALIAN, SPANISH and PORTUGUESE (see manual)
Half Load Runtime (min.)
12.5 min. (4500w)
Battery Recharge Rate (Included Batteries)
Less than 8 hours from 10% to 90% (typical, full load discharge)
Low Voltage Transfer to Battery Power (Setpoint)
100V
Plug/Connector Type
Hardwired
Storage Temperature
5°F (-15°C) - 122°F (50°C)
EMI/RFI Noise Filter
Yes
Form Factor
Rack/Tower
Bypass Switch
Manual
Backup/Run Time (Full Load)
4.30 Minute
Input Frequency
50 Hz
Package Contents
SmartOnline SU10000RT3UG 10kVA Tower/Rack-mountable UPS, 3U power module with detachable hot-swap PDU input/output panel and bypass switch, 3U external battery pack, Two sets of 4 post rackmount rails (one for each of the 3U components), One set of tower stands for upright tower con
Maximum Operating Temperature
104°F (40°C)
Emergency Power OFF
Yes
Network Management
SNMP Manageable
Typical Battery Recharge Time
8 Hour
Output Frequency
50 Hz
Energy Saving
High efficiency economy mode operation; Schedulable daily hours of economy mode operation
LEDs: Line power, Online mode, Economy/bypass mode, On-battery, Charger, AC output
Maximum Operating Elevation
9842.52 ft
EPO Port
Yes
Waveform Type
Pure Sine Wave
Receptacle Detail
6 x IEC 60320 C19
Load Capacity
10000 VA
Sound Emission (A-Weighted)
60 dB(A)
DC System Voltage
240 V DC
USB (HID Compliant) Port
Yes
Product Type
Double Conversion Online UPS
Plug Configuration
Hardwired
Number of Outlets - UPS
6
Operating Temperature - Minimum
32 Degrees F
Battery Recharge Time
8 hr
Power Rating - Real
9 kW
Number of Outlets - Surge Only
6
Run Time - Half Load
12.5 min
Operating Temperature - Maximum
104 Degrees F
Surge Suppression Rating
2,565 J
Manufacturer Warranty
2 yr
Frequency
50/60 Hz
Receptacle Configuration
C19
Input Current - Maximum
56.1 A
External Battery Pack Part Number
BP240V10RT3U, BP240V787C-1PH
Includes Battery
Battery Included
Run Time - Full Load
4.3 min
Transfer Time - Maximum
0 msec
External Battery Compatible
External Battery Pack Compatible
Battery Chemistry
Valve Regulated Lead Acid
Power Rating - Apparent
10 kVA
Automatic Voltage Regulation
Includes Automatic Voltage Regulation
Output Ports Included
DB9 Serial, EPO, USB
Description
UPS System, Online Double Conversion, Power Rating 10 kVA, Wattage 9 kW, Input Voltage 200V AC, 208V AC, 220V AC, 230V AC, 240V AC, Output Voltage 200V AC, 208V AC, 220V AC, 230V AC, 240V AC, Backup Time (Half/Full Load) 12.5 min/4.3 min, Mounting Rack, Outlet Type Hardwired, Number of Outlets 6, Medical Grade Not Medical Grade Approved, NEMA Receptacle Configuration No Configuration, Automatic Volts Regulation Yes, Fax/Modem Line Protection No, Transfer Time 0 msec, Width 18 in, Depth 26 in